Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 22NZ08 Raised Indicator Light 22mm 120v Amber | AB6XEH

DAYTON 22NZ08 Raised Indicator Light 22mm 120v Amber

Item: AB6XEH Model: 22NZ08
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€14.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRaised Indicator Light
Amps Drawn16 mA , 20 mA
Average Life25000 hrs.
ColorAmber
Electrical ConnectionM3.5
Ip RatingIP40
Lamp TypeLED
MaterialNylon, Polycarbonate
Mounting Dia.22 mm
Panel Thickness0.039" , 0.093"
ShapeRound
Size22 mm
Body MaterialNylon
Current Drawn16 mA
Head ColorAmber
Head StyleRaised
Includes LensLens Included
Lamp Bulb TypeLED
Panel Mounting Hole Diameter22 mm
StandardsUL LISTED
Voltage Rating - Maximum120V AC

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)6.1
Ship length (cm)10.57
Ship width (cm)8.84
HS code8531800050
Country of OriginCN

Product Variants

ProductModelMounting Dia.ColorElectrical ConnectionSizeLamp TypeIp RatingPrice
DAYTON 22NY60 Raised Indicator Light Red 120v | AB6XCG 22NY6018 mmRed0.187"18 mmLEDIP40€17.43
DAYTON 22NY61 Raised Indicator Light Green 120v | AB6XCH 22NY6118 mmGreen0.187"18 mmLEDIP40€17.43
DAYTON 22NY62 Raised Indicator Light Yellow 120v | AB6XCJ 22NY6218 mmYellow0.187"18 mmLEDIP40€17.04
DAYTON 22NY63 Raised Indicator Light Amber 120v | AB6XCK 22NY6318 mmAmber0.187"18 mmLEDIP40€17.43
DAYTON 22NZ04 Raised Indicator Light 22mm 120v Green | AB6XED 22NZ0422 mmGreenM3.522 mmLEDIP40€11.82
DAYTON 22NZ05 Raised Indicator Light 22mm 120v White | AB6XEE 22NZ0522 mmWhiteM3.522 mmLEDIP40€9.99
DAYTON 22NZ06 Raised Indicator Light 22mm 120v Red | AB6XEF 22NZ0622 mmRedM3.522 mmLEDIP40€11.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 22NZ08 Raised Indicator Light 22mm 120v Amber
€14.97 /unit