LINCOLN ELECTRIC ED028706 Stick Electrodes, Carbon Steel, E7018-1 H4R, 3/16 Inch x 14 Inch, 50 lb | CR9LBB

LINCOLN ELECTRIC ED028706 Stick Electrodes, Carbon Steel, E7018-1 H4R, 3/16 Inch x 14 Inch, 50 lb

Item: CR9LBB Model: ED028706Cross Ref: 786W69
In Stock

Get it by Tuesday, Jun 10

€267.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrode
Aws ClassificationE7018, E7018 H4R, E7018-1, E7018-1 H4R , E7018-1 H4R
Container Size50 lbs.
Container TypeHermetically Sealed Can
Elongation24% To 36%
For Material GradeGrade API 5L, Grade X42, Grade API 5L, Grade X46, Grade API 5L, Grade X52, Grade API 5L, Grade X56, Grade API 5L, Grade X60, Grade API 5L, Grade X65
For Material TypeCarbon Steel To Carbon Steel, Low-Alloy Steel To Low-Alloy Steel
For Welding PositionFlat/Horizontal/Overhead/Vertical Down/Vertical Up
Length14"
MaterialCarbon Steel
Mfr. SeriesExcalibur 7018-1 MR Series
Min. Elongation22%
Min. Tensile Strength70 ksi
Min. Yield Strength58 ksi
Minimum Required Elongation22%
Minimum Required Yield Strength58 ksi
Overall Dia.0.188" , 3/16"
Overall Length14"
ProcessStick Welding
Tensile Strength77 ksi to 88 ksi
Welding Current DesignationAC, DCEP
Yield Strength (as Welded)59 ksi to 75 ksi
Overall Diameter3/16"
StandardsAWS A5.1
Tensile Strength (as Welded)77 ksi to 88 ksi
Weight50 lbs.

Shipping Info:

Ship weight (kg) 23.22
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelWelding Current DesignationMin. Tensile StrengthContainer TypeMinimum Required Yield StrengthYield Strength (as Welded)Overall Dia.ElongationMinimum Required ElongationPrice
LINCOLN ELECTRIC ED010207 Stick Electrodes, Carbon Steel, E6010, 3/16 Inch x 14 Inch, 50 lb, Fleetweld 5P | CR9KYJ ED010207DCEP60 ksiHermetically Sealed Can48 ksi61 ksi to 69 ksi0.188"25% To 31%22%€293.61
LINCOLN ELECTRIC ED010281 Stick Electrodes, Carbon Steel, E6010, 3/16 Inch x 14 Inch, 50 lb, Fleetweld 5P+ | CR9KYK ED010281DCEP60 ksiHermetically Sealed Can48 ksi60 ksi to 73 ksi0.188"22% To 29%22%€282.03
LINCOLN ELECTRIC ED032564 Stick Electrodes, Carbon Steel, E6010, 3/32 Inch x 12 Inch, 30 lb, Fleetweld 5P+ | CR9KYM ED032564--------€102.74
LINCOLN ELECTRIC ED010211 Stick Electrodes, Carbon Steel, E6010, 3/32 Inch x 12 Inch, 50 lb, Fleetweld 5P | CR9KYN ED010211DCEP60 ksiHermetically Sealed Can48 ksi61 ksi to 69 ksi0.094"25% To 31%22%€320.69
LINCOLN ELECTRIC ED033511 Stick Electrodes, Carbon Steel, E6010, 5/32 Inch x 14 Inch, 5 lb, Fleetweld 5P | CR9KYP ED033511--------€35.31
LINCOLN ELECTRIC ED010216 Stick Electrodes, Carbon Steel, E6010, 5/32 Inch x 14 Inch, 50 lb, Fleetweld 5P | CR9KYQ ED010216DCEP60 ksiHermetically Sealed Can48 ksi61 ksi to 69 ksi0.156"25% To 31%22%€294.46
LINCOLN ELECTRIC ED010219 Stick Electrodes, Carbon Steel, E6010, 7/32 Inch x 14 Inch, 50 lb, Fleetweld 5P | CR9KYR ED010219DCEP60 ksiHermetically Sealed Can48 ksi61 ksi to 69 ksi0.219"25% To 31%22%€297.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC ED028706 Stick Electrodes, Carbon Steel, E7018-1 H4R, 3/16 Inch x 14 Inch, 50 lb
€267.99 /unit