ENERPAC RLP3212SL Hex Cassette M, 1604 lbs.Ft., 2.3/4 Inch AF Size, 1.13 Inch Width | CM9LJV

ENERPAC RLP3212SL Hex Cassette M, 1604 lbs.Ft., 2.3/4 Inch AF Size, 1.13 Inch Width

Item: CM9LJV Model: RLP3212SL
In Stock

Get it by Tuesday, Jun 10

€3,842.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCassette
Af Size (in)70

Shipping Info:

Ship weight (kg) 3.195
Ship height (cm)16.15
Ship length (cm)18.03
Ship width (cm)3.51
Country of OriginUS

Product Variants

ProductModelMPNPrice
ENERPAC RLP1014 Hex Cassette A, 320 lbs.Ft., 7/8 Inch AF Size | CM9LBK RLP1014RLP1014€2,492.82
ENERPAC RLP1101 Hex Cassette B, 640 lbs.Ft., 1-1/16 Inch AF Size | CM9LBL RLP1101RLP1101€2,492.82
ENERPAC RLP1102 Hex Cassette B, 640 lbs.Ft., 1-1/8 Inch AF Size | CM9LBM RLP1102RLP1102€2,492.82
ENERPAC RLP1103 Hex Cassette B, 640 lbs.Ft., 1-3/16 Inch AF Size | CM9LBN RLP1103RLP1103€2,492.82
ENERPAC RLP1104 Hex Cassette C, 640 lbs.Ft., 1-1/4 Inch AF Size | CM9LBP RLP1104RLP1104€2,492.82
ENERPAC RLP1104SL Hex Cassette C, 375 lbs.Ft., 1-1/4 Inch AF Size, 1 Inch Width | CM9LBQ RLP1104SLRLP1104SL€2,867.04
ENERPAC RLP1105 Hex Cassette D, 900 lbs.Ft., 1-5/16 Inch AF Size | CM9LBR RLP1105RLP1105€2,492.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC RLP3212SL Hex Cassette M, 1604 lbs.Ft., 2.3/4 Inch AF Size, 1.13 Inch Width
€3,842.19 /unit