PIG GRP36906-MC Adhesive-Backed Grippy Mat, Needle Punched, 3 Ft X 25 Ft, 1/16 Inch Thick, Mocha | CT7UHE

NEW PIG GRP36906-MC Adhesive-Backed Grippy Mat, Needle Punched, 3 Ft X 25 Ft, 1/16 Inch Thick, Mocha

Item: CT7UHE Model: GRP36906-MCCross Ref: 801CA5
In Stock

Get it by Wednesday, Jun 11

€157.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMat
Absorbent Capacity2 gal.
Ada CompliantYes
Anti-slip SurfaceYes
AntimicrobialNo
ApplicationCommercial Facilities, Retail
AutoclavableNo
Backing MaterialPolypropylene
ColorMocha
Crush ResistantYes
Edge StyleCut
Face Material Weight11 lbs.
Fluids AbsorbedCoolants, Oils, Solvents, Universal, Water
For Surface TypeConcrete, Laminate, Linoleum, Tile, Vinyl
Indoor/outdoorIndoor
Maximum Performance Temperature120°F
Mfr. SeriesPIG DESIGNER
Minimum Performance Temperature45°F
Overall Length25 ft.
Resistance PropertiesFlame/Fire Resistant, UV Resistant
ReversibleNo
Surface ApplicationDrying
Surface DesignNeedle Punched
Surface MaterialAdhesive Backed
Thickness0.062"
Traffic TypeHeavy Traffic
TypeRunner
Underside BackingProprietary Adhesive
Welding SafeNo
Width3 ft.
Mat TypeRunner
Nfsi High Traction CertifiedYes
Overall Width3 ft.
StandardsADA COMPLIANT, ANSI B101.1- 2009, NFSI CERTIFIED

Shipping Info:

Ship weight (kg) 5.445
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSurface DesignOverall LengthThicknessColorSurface MaterialEdge StyleFace Material WeightAntimicrobialPkg. Qty.Price
PIG GRP24200-BK Absorbent Roll, Smooth, 2 Ft X 100 Ft, 1/8 Inch Thick | CT7TUJ GRP24200-BKSmooth100 ft.1/8"BlackPolypropyleneStraight-No1€198.98
PIG GRP36207-BK Absorbent Roll, Smooth, 3 Ft X 25 Ft, 1/8 Inch Thick | CT7TUK GRP36207-BKSmooth25 ft.1/8"BlackPolypropyleneStraight-No1€93.16
PIG GRP36206-BK Absorbent Roll, Smooth, 3 Ft X 25 Ft, 1/8 Inch Thick | CT7TUL GRP36206-BKSmooth25 ft.1/8"BlackPolypropyleneStraight-No1€158.72
PIG GRP36206-GY Absorbent Roll, Smooth, 3 Ft X 25 Ft, 1/8 Inch Thick | CT7TUM GRP36206-GYSmooth25 ft.1/8"GrayPolypropyleneStraight-No1€158.72
PIG GRP36205-GY Absorbent Roll, Smooth, 3 Ft X 3 Ft, 1/8 Inch Thick | CT7TUN GRP36205-GYSmooth45 ft.1/8"GrayPolypropyleneStraight-No1€157.57
PIG GRP36301-BK Absorbent Roll, Smooth, 3 Ft X 50 Ft, 1/8 Inch Thick | CT7TUP GRP36301-BKSmooth50 ft.1/8"BlackPolypropyleneStraight-No1€261.08
PIG GRPAM36201-BK Absorbent Roll, Smooth, 3 Ft X 50 Ft, 1/8 Inch Thick | CT7TUQ GRPAM36201-BKSmooth50 ft.1/8"BlackPolypropyleneStraight-Yes1€190.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW PIG GRP36906-MC Adhesive-Backed Grippy Mat, Needle Punched, 3 Ft X 25 Ft, 1/16 Inch Thick, Mocha
€157.57 /unit