ENERPAC RARH302 Cylinder, 30 Ton, 2 Inch, Double Acting, Hollow, Aluminum | CM9LAV

ENERPAC RARH302 Cylinder, 30 Ton, 2 Inch, Double Acting, Hollow, Aluminum

Item: CM9LAV Model: RARH302
In Stock

Get it by Tuesday, Jun 17

€3,326.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Cylinder
Capacity Class (tonnage)30
Center Hole Diameter Y (in)1.34
Center Hole Diameter Y (mm)34
Collapsed Height A (in)8.22
Collapsed Height A (mm)209
Coupler700
CouplerCR400 Coupler
Cylinder Effective Area Advance (cm2)51,2
Cylinder Effective Area Advance (in2)7.94
Cylinder Effective Area Retract (cm2)26,7
Cylinder Effective Area Retract (in2)4.14
Extended Height B (in)10.19
Extended Height B (mm)259
MaterialAluminum
Maximum Cylinder Capacity Advance (kn)359
Maximum Cylinder Capacity Advance (short Tons)40.3
Maximum Cylinder Capacity Retract (kn)187
Maximum Cylinder Capacity Retract (short Tons)21
Maximum Operating Pressure (psi)10,150
Oil Capacity Advance (cm3)256
Oil Capacity Advance (in3)15.63
Oil Capacity Retract (cm3)134
Oil Capacity Retract (in3)8.14
Plunger TypeHollow
Return TypeDouble-Acting, Hydraulic Return
Stroke (in)1.97
Stroke (mm)50
Surface TreatmentAnodized

Shipping Info:

Ship weight (kg) 10.125
Ship height (cm)20.88
Ship length (cm)20.88
Ship width (cm)13.49
Country of OriginUS

Product Variants

ProductModelMPNPrice
ENERPAC RARH10010 Cylinder, 100 Ton, 10 Inch, Double Acting, Hollow, Aluminum | CM9LAM RARH10010RARH10010€12,990.78
ENERPAC RARH1002 Cylinder, 100 Ton, 2 Inch, Double Acting, Hollow, Aluminum | CM9LAN RARH1002RARH1002€10,997.91
ENERPAC RARH1006 Cylinder, 100 Ton, 6 Inch, Double Acting, Hollow, Aluminum | CM9LAP RARH1006RARH1006€12,726.45
ENERPAC RARH15010 Cylinder, 150 Ton, 10 Inch, Double Acting, Hollow, Aluminum | CM9LAQ RARH15010RARH15010€20,213.82
ENERPAC RARH1502 Cylinder, 150 Ton, 2 Inch, Double Acting, Hollow, Aluminum | CM9LAR RARH1502RARH1502€12,855.15
ENERPAC RARH1506 Cylinder, 150 Ton, 6 Inch, Double Acting, Hollow, Aluminum | CM9LAT RARH1506RARH1506€17,034.93
ENERPAC RARH3010 Cylinder, 30 Ton, 10 Inch, Double Acting, Hollow, Aluminum | CM9LAU RARH3010RARH3010€5,323.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC RARH302 Cylinder, 30 Ton, 2 Inch, Double Acting, Hollow, Aluminum
€3,326.40 /unit