Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U04110.037.0500 Tap Bolt, 3/8-16 Thread Size, 8 Grade | CG8KQZ 41UF25

FABORY U04110.037.0500 Tap Bolt, 3/8 In - 16 Thread Size, Steel, 1/4 In Head Ht., 9/16 In Head Wd., 150000 psi TS, 5 In Thread Lg., 10 Pk

Item: CG8KQZ Model: U04110.037.0500Cross Ref: 41UF25
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap Bolt
Drive TypeHex
FinishBlack Oxide
GradeGrade 8
HardnessRockwell C33
Head Height1/4"
Head TypeHex
Head Width9/16"
Length5"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length5"
Thread Size3/8"-16
Thread StyleFully Threaded
Thread TypeCoarse
TypeHex Tap Bolt
DriveHex
Fastener Length5"
Head StyleHex
Hex Head Cap Screw TypeHex Tap Bolt
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length5"
Overall Length5"
Rockwell HardnessHRC33

Shipping Info:

Ship weight (kg) 0.635
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionDrive TypeHead TypeTypeDrive SizeHardnessPkg. Qty.Price
EARNEST 694335G Tap Bolt Plain 3/8-16 x 6 Inch - Pack Of 10 | AB6EPQ 21C392 U04110.037.0600Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C3310€45.69
FABORY B04110.037.0200 Tap Bolt, 3/8-16 Thread Size, 8 Grade | CG6TXU 167K29 B04110.037.0200Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C33350€333.28
FABORY B04110.037.0300 Tap Bolt, 3/8-16 Thread Size, 8 Grade | CG6TXX 167K32 B04110.037.0300Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C33250€337.76
FABORY B04110.037.0450 Tap Bolt, 3/8-16 Thread Size, 8 Grade | CG6TYA 167K36 B04110.037.0450Fully ThreadedRight HandHexHexHex Tap Bolt9/16"Rockwell C33180-
RFQ
FABORY B04110.037.0500 Tap Bolt, 3/8-16 Thread Size, 8 Grade | CG6TYB 167K37 B04110.037.0500Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C33160€576.87
FABORY B04110.037.0600 Tap Bolt, 3/8-16 Thread Size, 8 Grade | CG6TYD 167F49 B04110.037.0600Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C33140€568.94
FABORY U04110.037.0125 Tap Bolt, 3/8-16 Thread Size, 8 Grade | CG8KQM 41UF13 U04110.037.0125Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C3350€21.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U04110.037.0500 Tap Bolt, 3/8 In - 16 Thread Size, Steel, 1/4 In Head Ht., 9/16 In Head Wd., 150000 psi TS, 5 In Thread Lg., 10 Pk
€56.31 /unit