ENERPAC RARH1002 Cylinder, 100 Ton, 2 Inch, Double Acting, Hollow, Aluminum | CM9LAN

ENERPAC RARH1002 Cylinder, 100 Ton, 2 Inch, Double Acting, Hollow, Aluminum

Item: CM9LAN Model: RARH1002
In Stock

Get it by Monday, Jun 16

€10,997.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Cylinder
Capacity Class (tonnage)100
Center Hole Diameter Y (in)3.11
Center Hole Diameter Y (mm)79
Collapsed Height A (in)9.99
Collapsed Height A (mm)254
Coupler700
CouplerCR400 Coupler
Cylinder Effective Area Advance (cm2)142,9
Cylinder Effective Area Advance (in2)22.16
Cylinder Effective Area Retract (cm2)81,1
Cylinder Effective Area Retract (in2)12.57
Extended Height B (in)11.96
Extended Height B (mm)304
MaterialAluminum
Maximum Cylinder Capacity Advance (kn)1001
Maximum Cylinder Capacity Advance (short Tons)112.4
Maximum Cylinder Capacity Retract (kn)568
Maximum Cylinder Capacity Retract (short Tons)63.8
Maximum Operating Pressure (psi)10,150
Oil Capacity Advance (cm3)715
Oil Capacity Advance (in3)43.60
Oil Capacity Retract (cm3)405
Oil Capacity Retract (in3)24.73
Plunger TypeHollow
Return TypeDouble-Acting, Hydraulic Return
Stroke (in)1.97
Stroke (mm)50
Surface TreatmentAnodized

Shipping Info:

Ship weight (kg) 32.895
Ship height (cm)25.37
Ship length (cm)25.37
Ship width (cm)23.5
Country of OriginUS

Product Variants

ProductModelMPNPrice
ENERPAC RARH10010 Cylinder, 100 Ton, 10 Inch, Double Acting, Hollow, Aluminum | CM9LAM RARH10010RARH10010€12,990.78
ENERPAC RARH1006 Cylinder, 100 Ton, 6 Inch, Double Acting, Hollow, Aluminum | CM9LAP RARH1006RARH1006€12,726.45
ENERPAC RARH15010 Cylinder, 150 Ton, 10 Inch, Double Acting, Hollow, Aluminum | CM9LAQ RARH15010RARH15010€20,213.82
ENERPAC RARH1502 Cylinder, 150 Ton, 2 Inch, Double Acting, Hollow, Aluminum | CM9LAR RARH1502RARH1502€12,855.15
ENERPAC RARH1506 Cylinder, 150 Ton, 6 Inch, Double Acting, Hollow, Aluminum | CM9LAT RARH1506RARH1506€17,034.93
ENERPAC RARH3010 Cylinder, 30 Ton, 10 Inch, Double Acting, Hollow, Aluminum | CM9LAU RARH3010RARH3010€5,323.23
ENERPAC RARH302 Cylinder, 30 Ton, 2 Inch, Double Acting, Hollow, Aluminum | CM9LAV RARH302RARH302€3,326.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC RARH1002 Cylinder, 100 Ton, 2 Inch, Double Acting, Hollow, Aluminum
€10,997.91 /unit