ENERPAC HCR502 Cylinder, Dual Acting, 50 Ton | CM9JPV

ENERPAC HCR502 Cylinder, Dual Acting, 50 Ton

Item: CM9JPV Model: HCR502Cross Ref: 55PP47
In Stock

Get it by Thursday, Jun 12

€2,530.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Cylinder
ApplicationLift, Lower, Push
Body MaterialSteel
Bore Dia.3.94"
Cylinder TypeHigh Cycle
Includes(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Nominal Stroke Length2"
Promotion RestrictionNot Eligible For Promotion
Single Acting/double ActingDouble Acting
Stroke Length2"
Base Mounting Thread SizeM12
Capacity Class (tonnage)50
Collapsed Height A (in)7.2
Collapsed Height A (mm)183
CouplerCR400 Coupler
Coupler700
Cylinder Effective Area Advance (cm2)78,5
Cylinder Effective Area Advance (in2)12.17
Effective Push Area12.17 sq. in.
Extended Height9.2"
Extended Height B (in)9.17
Extended Height B (mm)233
MaterialSteel
Max. Pressure10150 psi
Maximum Cylinder Capacity Advance (kn)550
Maximum Cylinder Capacity Advance (short Tons)62
Maximum Operating Pressure (psi)10,150
Nominal Capacity50 ton.
Oil Capacity Advance (cm3)393
Oil Capacity Advance (in3)23.96
Oil Capacity Push23.96 cu. in.
Oil Capacity Retract (cm3)200
Oil Capacity Retract (in3)12.22
Outside Dia.5.12"
Plunger Dia.2 19/25"
Plunger TypeSolid
Retracted Height7.2"
Return TypeDouble-Acting, Hydraulic Return
Sideload Resistance Of Maximum Capacity (percentage)10%
Stroke (in)1.97
Stroke (mm)50
Surface TreatmentNitride
Weight37 lbs.

Shipping Info:

Ship weight (kg) 18.225
Ship height (cm)43.18
Ship length (cm)35.56
Ship width (cm)22.86
Country of OriginCN

Product Variants

ProductModelRetracted HeightStroke LengthCylinder TypeOutside Dia.Single Acting/double ActingBody MaterialHandleOil CapacityPrice
ENERPAC HCR-15012 150 tons Double Acting Steel Hydraulic Cylinder, 12 Inch Stroke Length | CD2NGC 444N47 HCR1501219.57"11.81"Double Acting8.46"Double ActingSteelNo391.45 cu. in.€7,507.17
ENERPAC HCR10010 Cylinder, Dual Acting, 100 Ton | CM9JNZ HCR1001016.89"-High Cycle6.89"Double ActingSteel--€5,757.84
ENERPAC HCR10012 Cylinder, Dual Acting, 100 Ton | CM9JPA HCR1001218.86"-High Cycle6.89"Double ActingSteel--€6,180.57
ENERPAC HCR1002 Cylinder, Dual Acting, 100 Ton | CM9JPB HCR1002--High Cycle-Double ActingSteel--€4,058.01
ENERPAC HCR1004 Cylinder, Dual Acting, 100 Ton | CM9JPC HCR1004--High Cycle6.89"Double ActingSteel--€4,484.70
ENERPAC HCR1006 Cylinder, Dual Acting, 100 Ton | CM9JPD HCR1006--High Cycle-Double ActingSteel--€4,907.43
ENERPAC HCR1008 Cylinder, Dual Acting, 100 Ton | CM9JPE HCR1008--High Cycle6.89"Double ActingSteel--€5,337.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC HCR502 Cylinder, Dual Acting, 50 Ton
€2,530.44 /unit