ENERPAC HCR5012 Cylinder, Dual Acting, 50 Ton | CM9JPU

ENERPAC HCR5012 Cylinder, Dual Acting, 50 Ton

Item: CM9JPU Model: HCR5012Cross Ref: 55PP46
In Stock

Get it by Tuesday, Jun 17

€3,851.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Cylinder
ApplicationLift, Lower, Push
Body MaterialSteel
Bore Dia.3.94"
Cylinder TypeHigh Cycle
Includes(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Nominal Stroke Length12"
Promotion RestrictionNot Eligible For Promotion
Single Acting/double ActingDouble Acting
Base Mounting Thread SizeM12
Capacity Class (tonnage)50
Collapsed Height A (in)17.56
Collapsed Height A (mm)446
CouplerCR400 Coupler
Coupler700
Cylinder Effective Area Advance (cm2)78,5
Cylinder Effective Area Advance (in2)12.17
Effective Push Area12.17 sq. in.
Extended Height29.4"
Extended Height B (in)29.37
Extended Height B (mm)746
MaterialSteel
Max. Pressure10150 psi
Maximum Cylinder Capacity Advance (kn)550
Maximum Cylinder Capacity Advance (short Tons)62
Maximum Operating Pressure (psi)10,150
Nominal Capacity50 ton.
Oil Capacity Advance (cm3)2356
Oil Capacity Advance (in3)143.78
Oil Capacity Push143.78 cu. in.
Oil Capacity Retract (cm3)1202
Oil Capacity Retract (in3)73.33
Outside Dia.5.12"
Plunger Dia.2 19/25"
Plunger TypeSolid
Retracted Height17.56"
Return TypeDouble-Acting, Hydraulic Return
Sideload Resistance Of Maximum Capacity (percentage)7%
Stroke (in)11.81
Stroke (mm)300
Stroke Length11 3/4"
Surface TreatmentNitride
Weight84 lbs.

Shipping Info:

Ship weight (kg) 37.9395
Ship height (cm)51.28
Ship length (cm)14.96
Ship width (cm)14.96
Country of OriginCN

Product Variants

ProductModelRetracted HeightStroke LengthCylinder TypeOutside Dia.Single Acting/double ActingBody MaterialHandleOil CapacityPrice
ENERPAC HCR-15012 150 tons Double Acting Steel Hydraulic Cylinder, 12 Inch Stroke Length | CD2NGC 444N47 HCR1501219.57"11.81"Double Acting8.46"Double ActingSteelNo391.45 cu. in.€7,507.17
ENERPAC HCR10010 Cylinder, Dual Acting, 100 Ton | CM9JNZ HCR1001016.89"-High Cycle6.89"Double ActingSteel--€5,757.84
ENERPAC HCR10012 Cylinder, Dual Acting, 100 Ton | CM9JPA HCR1001218.86"-High Cycle6.89"Double ActingSteel--€6,180.57
ENERPAC HCR1002 Cylinder, Dual Acting, 100 Ton | CM9JPB HCR1002--High Cycle-Double ActingSteel--€4,058.01
ENERPAC HCR1004 Cylinder, Dual Acting, 100 Ton | CM9JPC HCR1004--High Cycle6.89"Double ActingSteel--€4,484.70
ENERPAC HCR1006 Cylinder, Dual Acting, 100 Ton | CM9JPD HCR1006--High Cycle-Double ActingSteel--€4,907.43
ENERPAC HCR1008 Cylinder, Dual Acting, 100 Ton | CM9JPE HCR1008--High Cycle6.89"Double ActingSteel--€5,337.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC HCR5012 Cylinder, Dual Acting, 50 Ton
€3,851.10 /unit