ENERPAC GT1LCB Hydraulic Topside Bolt Tensioner, 1 Inch Thread Range | CM9JGM

ENERPAC GT1LCB Hydraulic Topside Bolt Tensioner, 1 Inch Thread Range

Item: CM9JGM Model: GT1LCBCross Ref: 30T647
In Stock

Get it by Tuesday, Jun 17

€1,196.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt Tensioner
Cylinder Effective Area (in2.32
Dimension A (in)5.31
Dimension B (in)4.45
Dimension C (in)1.06
Dimension D (in)3.29
Dimension F (in)1.7
Load Capacity (imperial Tons)25.2
Maximum Operating Pressure (psi)21,750
Stroke (in)0.39
Threaded Fastener Range (in)5/8" - 1"
Threaded Fastener Range (mm)M16 - M30

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)38.1
Ship length (cm)38.1
Ship width (cm)0.64
Country of OriginUK

Product Variants

ProductModelMPNPrice
ENERPAC GT2LCB Hydraulic Topside Bolt Tensioner, 1-1/2 Inch Thread Range | CM9JGZ GT2LCBGT2LCB€1,441.44
ENERPAC GT3LCB Hydraulic Topside Bolt Tensioner, M39 - M52 Thread Range | CM9JHH GT3LCBGT3LCB€1,717.65
ENERPAC GT4LCB Hydraulic Topside Bolt Tensioner, 2-1/2 Inch Thread Range | CM9JHW GT4LCBGT4LCB€2,106.72
ENERPAC GT5LCB Hydraulic Topside Bolt Tensioner, 3-1/4 Inch Thread Range | CM9JJF GT5LCBGT5LCB€2,700.72
ENERPAC GT6LCB Hydraulic Topside Bolt Tensioner, 3-3/4 Inch Thread Range | CM9JJN GT6LCBGT6LCB€3,270.96
ENERPAC GT7LCB Hydraulic Topside Bolt Tensioner, 4 Inch Thread Range | CM9JJX GT7LCBGT7LCB€4,104.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC GT1LCB Hydraulic Topside Bolt Tensioner, 1 Inch Thread Range
€1,196.91 /unit