Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PENTEK 255704-75 Quick Connect Filter, 20 micron, 0.5 gpm, 12 7/8 Inch Height, 2 1/4 Inch Depth | CJ3CQB

PENTEK 255704-75 Quick Connect Filter, 20 micron, 0.5 gpm, 12 7/8 Inch Height, 2 1/4 Inch Depth

Item: CJ3CQB Model: 255704-75Cross Ref: 1EDB5
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€43.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Filter
ApplicationDrinking Water
Compatible Mfr. Model Number158719-75, 158720-75
Compatible With Grainger Part Number1ECR9, 1ECT1
Filter MediaCarbon
Flow Rate0.5 GPM
For Use WithQuick Change Filter System
Maximum Pressure125 psi
Maximum Temperature125°F
Micron Rating20 µm
Overall Height12 7/8"
ReducesChloramine
Service Life500 gal.
StandardsNSF 42

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)32.7
Ship length (cm)5.72
Ship width (cm)5.72
Country of OriginMX

Product Variants

ProductModelMPNPrice
PENTEK 155901-75 Quick Connect Filter, 20 micron, 0.8 gpm, 9 3/4 Inch Height, 2 3/8 Inch Depth | CJ3CQC 155901-75155901-75€31.90
PENTEK 155785-75 Quick Connect Filter, 0.5 micron, 0.5 gpm, 8 7/8 Inch Height, 2 1/4 Inch Depth | CJ3CQD 155785-75155785-75€40.18
PENTEK 255706-75 Quick Connect Filter, 5 micron, 0.8 gpm, 8 7/8 Inch Height, 2 1/4 Inch Depth | CJ3CQE 255706-75255706-75€30.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PENTEK 255704-75 Quick Connect Filter, 20 micron, 0.5 gpm, 12 7/8 Inch Height, 2 1/4 Inch Depth
€43.40 /unit