Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1CGD3 Bucket Tooth Bolt #7 3/4-10 x 6 Inch Plain | AA9CHF

APPROVED VENDOR 1CGD3 Bucket Tooth Plow Bolt, 3/4 In - 10 Thread Size, Steel, 6 In Lg., Blk Oxide, Flat, Gr. 8

Item: AA9CHF Model: 1CGD3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBucket Tooth Plow Bolt
FinishBlack Oxide
GradeGrade 8
HardnessRockwell C33
Head Angle60°
Head Dia.3/4"
Head Height7/16"
Head StyleCountersunk
Head TypeFlat
Length6"
MaterialSteel
Min. Thread Length1 3/4"
Neck TypeKey Locking
System Of MeasurementImperial
Tensile Strength150000 psi
Thread Size3/4"-10
Thread StylePartially Threaded
Thread TypeCoarse
Embedded Head & Neck Height7/16"
Embedded Length6"
Fastener Length6"
Head Angle60°
Head Width3/4"
Key Height25/64"
Made In North AmericaNo
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length1 3/4"
Overall Length6"
Rockwell HardnessHRC33
Thread Pitch3/4"-10
Thread DirectionRight Hand
Type#7 with Locking Key

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)3.3
Ship length (cm)14.99
Ship width (cm)3.3
HS code7318152055
Country of OriginKR

Product Details:

    • Key Width (0.170")

Product Variants

ProductModelThread StyleHead Dia.Head HeightHead AngleHead StyleMin. Thread LengthTensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR 1CGC6 Bucket Tooth Bolt #7 3/4-10 x 2 1/4 Plain | AA9CGZ 1CGC6Fully Threaded3/4"7/16"60°Countersunk1 3/4"150000 psiRockwell C331€15.67
APPROVED VENDOR 1CGC7 Bucket Tooth Bolt #7 3/4-10 x 3 Inch Plain | AA9CHA 1CGC7Fully Threaded3/4"7/16"60°Countersunk1 3/4"150000 psiRockwell C331€14.09
APPROVED VENDOR 1CGC8 Bucket Tooth Bolt #7 3/4-10 x 3 1/2 Plain | AA9CHB 1CGC8Partially Threaded3/4"7/16"60°Countersunk1 3/4"150000 psiRockwell C331€16.06
APPROVED VENDOR 1CGC9 Bucket Tooth Bolt #7 3/4-10 x 4 Inch Plain | AA9CHC 1CGC9Partially Threaded3/4"7/16"60°Countersunk1 3/4"150000 psiRockwell C331€13.07
APPROVED VENDOR 1CGD1 Bucket Tooth Bolt #7 3/4-10 x 4 1/2 Plain | AA9CHD 1CGD1Partially Threaded3/4"7/16"60°Countersunk1 3/4"150000 psiRockwell C331€13.72
APPROVED VENDOR 1CGD2 Bucket Tooth Bolt #7 3/4-10 x 5 Inch Plain | AA9CHE 1CGD2Partially Threaded3/4"7/16"60°Countersunk1 3/4"150000 psiRockwell C331€16.15
APPROVED VENDOR 4RWK9 Bucket Tooth Bolt 3/4-10 x 8 1/2 Pk5 | AD9HJH 4RWK9Partially Threaded3/4"7/16"60°Countersunk1 3/4"150000 psiRockwell C335€126.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1CGD3 Bucket Tooth Plow Bolt, 3/4 In - 10 Thread Size, Steel, 6 In Lg., Blk Oxide, Flat, Gr. 8
€18.98 /unit