ENERPAC ATM9 Flange Alignment Tool 10 tons | AH8QNQ 38XV30

ENERPAC ATM9 Flange Alignment Tool, With Hand Pump, 10 Ton

Item: AH8QNQ Model: ATM9Cross Ref: 38XV30
In Stock

Get it by Tuesday, Jun 17

€14,251.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Alignment Tool
ApplicationLift, Lower
Flange Thickness3.66" to 9"
Force10 ton.
Hole Size1.234"
Max. Reaction Force10 ton.
Maximum Flange Thickness9"
Min. Bolt Size1 2/5"
Overall Width3 1/2"
Promotion RestrictionNot Eligible For Promotion
Spread10"
FeaturesCorrect Flange Misalignment and Place Bolts, for Use with Most Ansi, Api, Bs and Din Flanges, Install and Use Vertically or Horizontally, No Slings, Hooks or Lifting Gear Required, Rectify Twist and Rotational Misalignment
Includes10, 000 psi Hydraulic Hose, Kit Box, Two Speed Hand Pump
Maximum Flange Capacity10 ton.
Minimum Bolt Diameter1 3/8"
Minimum Flange Thickness3 11/16"
Product TypeHydraulic Flange Alignment Tool
Tool Height11 9/16"
Tool Length25 13/16"
Tool SeriesATM
Tool Weight32 lbs.
Tool Width3 1/2"

Shipping Info:

Ship weight (kg) 1.575
Ship height (cm)29.41
Ship length (cm)65.6
Ship width (cm)8.89
Country of OriginUK

Product Details:

    • Designed to align flange joints and allow bolts to be placed into joints for maintenance operations and pipe construction
    • Twist and rotational misalignment can be rectified without any external power source
    • No requirement for additional apparatus like slings, hooks or lifting gear
    • Lightweight tool box offers tool safety and portability

Frequently Asked Questions:

Q. Does Enerpac ATM9 flange alignment tool support all types of flanges?

A. This Enerpac alignment tool works for most ANSI, API, BS and DIN flanges.

Q. Can Enerpac ATM9 be installed and used in any position?

A. This tool can operate in both horizontal and vertical positions.

Q. Does Enerpac ATM9 flange alignment tool require additional accessories for operation?

A. No, this alignment tool does not require seperate slings, hooks or lifting gear for alignment applications.

Product Variants

ProductModelMin. Bolt SizeFlange ThicknessSpreadPrice
ENERPAC ATM2 Flange Alignment Tool 1 ton | AH8QNR 38XV33 ATM20.63"0.55" to 3.29"-€2,082.96
ENERPAC ATM4 Flange Alignment Tool 4 tons | AH8QNT 38XV37 ATM41"1.18" to 5.23"-€6,503.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC ATM9 Flange Alignment Tool, With Hand Pump, 10 Ton
€14,251.43 /unit