Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 54056  | CX7HHV

CHICAGO-LATROBE 54056 Jobber Length Drill Bit, 7/32 Inch Size, 2-1/2 Inch Flute Length

Item: CX7HHV Model: 54056Cross Ref: 2VRX6
Limited Availability
€13.45 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillYes
ApplicationFor Alloy, Stainless And Tool Steels And Titanium
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeFractional Inch
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
GradeHeavy Duty
Helix Angle+21° to +34°
Left/right HandRight
MaterialCobalt
No. Of Pieces1
Primary Material ApplicationStainless Steel, Steel
Primary Material Application Iso CodeM, P
Sheeter DrillNo
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Web ThinningThinned
Decimal Equivalent0.2188
Depth:dia. Ratio4xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size7/32"
Drill Diameter Tolerance0"/-0.0007"
Drill Point Length0.0453"
Finish - MachiningTiN
Flute Length2 1/2"
Material - MachiningCobalt
Material Grade - MachiningGrade M42
Maximum Drilling Depth1 7/8"
Measurement SystemFractional Inch
Number Of Flutes2
Overall Length3 3/4"
Series55TN Series
Shank Diameter7/32"
Shank Length1 1/4"
Shank Type - MachiningStraight
StandardsNAS 907 TYPE J

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)3.81
Ship length (cm)9.53
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 54056 Jobber Length Drill Bit, 7/32 Inch Size, 2-1/2 Inch Flute Length
€13.45 /unit