ELOBAU 12027010 Safety Sensor, Magnetically Actuated, N.O/N.C., Pigtail M8 Size | CL7MQL

ELOBAU 12027010 Safety Sensor, Magnetically Actuated, N.O/N.C., Pigtail M8 Size

Item: CL7MQL Model: 12027010
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemSensor
Actuation TypeFront
Assured Switch Off Distance32 mm
Assured Switching Distance10 mm
Cable MaterialPVC
Cable Size4 mm x 1/4 mm
Communication MethodHard Wired
Connector SizeM8 x 1
Connector Type4 Pin
Housing ColorSilver
Housing DesignCylindrical
Housing MaterialPBT
Ip RatingIP67
Max. Operating Temp.75°C
Max. Storage Temp.75°C
Max. Switching Current0.1A
Max. Switching Voltage57.6V DC
Min. Operating Temp.-25°C
Min. Storage Temp.-25°C
Min. Switching Distance0.5 mm
Min. Switching Voltage38.4V DC
Mission Time In Years20A
Mounting TypeFastening Nut
Operating Voltage38.4-57.6V DC
Sensing TechnologyReed
Series Resistor22 ohms
StructureTwo Channel
Switching PrincipleMagnetic
TechnologyReed
Thread SizeM18 x 55
Wire Cross Section0.25 sq. mm

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)1.19
Ship length (cm)5.51
Ship width (cm)1.19

Product Variants

ProductModelOperating VoltageMounting TypeIp RatingLed DisplayHousing ColorMax. Operating Temp.Housing DesignMin. Operating Temp.Price
ELOBAU 171V62AY Safety Sensor, Magnetically Actuated, N.O./N.O., Built In Connector, M12 Size | CL7MND 171V62AY19.2-28.8V DCFastening Nut-NoSilver75°CCylindrical-25°C-
RFQ
ELOBAU 114270A0D Safety Sensor, Magnetically Actuated, N.O./N.C, Built In Connector, M8 Size | CL7MNX 114270A0D19.2-28.8V DCScrewed-No-----
RFQ
ELOBAU 171V62VY Safety Sensor, Magnetically Actuated, N.O./N.O., Built In Connector, M12 Size | CL7MPA 171V62VY19.2-28.8V DCFastening NutIP67, IP69KNoSilver75°CCylindrical-25°C-
RFQ
ELOBAU 114270-5 Safety Sensor, Magnetically Actuated, N.O./N.C. 5m Cable | CL7MPC 114270-519.2-28.8V DCScrewIP67NoBlack75°CRectangular-25°C-
RFQ
ELOBAU 153V62-10 Safety Sensor, Magnetically Actuated, N.O./N.O., 10m Cable | CL7MPF 153V62-10---------
RFQ
ELOBAU 165270-5 Safety Sensor, Magnetically Actuated, N.O/N.C., 5m Cable | CL7MPH 165270-519.2-28.8V DCScrewedIP67NoBlack75°CCuboid-25°C to +75°C-
RFQ
ELOBAU 120272-5 Safety Sensor, Magnetically Actuated, N.O/N.C., 5m Cable | CL7MPJ 120272-519.2-28.8V DCFastening NutIP67NoSilver75°CCylindrical-25°C-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELOBAU 12027010 Safety Sensor, Magnetically Actuated, N.O/N.C., Pigtail M8 Size