ELOBAU 120272-5 Safety Sensor, Magnetically Actuated, N.O/N.C., 5m Cable | CL7MPJ

ELOBAU 120272-5 Safety Sensor, Magnetically Actuated, N.O/N.C., 5m Cable

Item: CL7MPJ Model: 120272-5
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemSensor
Actuation TypeFront
Assured Switch Off Distance22 mm
Assured Switching Distance4 mm
Cable Length1m
Cable MaterialPVC
Communication MethodHard Wired
Degree Of Pollution3
Housing ColorSilver
Housing DesignCylindrical
Housing MaterialPBT
Ip RatingIP67
Led DisplayNo
Max. Cable Temp. Range, Fixed Installation70°C
Max. Cable Temp. Range, Moving70°C
Max. Operating Temp.75°C
Max. Storage Temp.75°C
Max. Switching Current0.1A
Max. Switching Power3 W
Max. Switching Voltage28.8V DC
Min. Cable Temp. Range, Moving-5°C
Min. Cable Temperature Range, Fixed Installation-25°C
Min. Operating Temp.-25°C
Min. Storage Temp.-25°C
Min. Switching Distance0.5 mm
Min. Switching Voltage19.2V DC
Mission Time In Years20A
Mounting TypeFastening Nut
Number Of Strands4
Nut MaterialPBT
Operating Voltage19.2-28.8V DC
Protection ClassClass III
Sensing TechnologyReed
Series Resistor22 ohms
Shock Resistance30g, 11 ms
StructureTwo Channel
Switching Frequency5 Hz
Switching PrincipleMagnetic
TechnologyReed
Thread SizeM18 x 55
Vibration Resistance10-55 Hz
Wire Cross Section0.25 sq. mm

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)1.19
Ship length (cm)5.51
Ship width (cm)1.19

Product Variants

ProductModelOperating VoltageMounting TypeIp RatingLed DisplayHousing ColorMax. Operating Temp.Housing DesignMin. Operating Temp.Price
ELOBAU 171V62AY Safety Sensor, Magnetically Actuated, N.O./N.O., Built In Connector, M12 Size | CL7MND 171V62AY19.2-28.8V DCFastening Nut-NoSilver75°CCylindrical-25°C-
RFQ
ELOBAU 114270A0D Safety Sensor, Magnetically Actuated, N.O./N.C, Built In Connector, M8 Size | CL7MNX 114270A0D19.2-28.8V DCScrewed-No-----
RFQ
ELOBAU 171V62VY Safety Sensor, Magnetically Actuated, N.O./N.O., Built In Connector, M12 Size | CL7MPA 171V62VY19.2-28.8V DCFastening NutIP67, IP69KNoSilver75°CCylindrical-25°C-
RFQ
ELOBAU 114270-5 Safety Sensor, Magnetically Actuated, N.O./N.C. 5m Cable | CL7MPC 114270-519.2-28.8V DCScrewIP67NoBlack75°CRectangular-25°C-
RFQ
ELOBAU 153V62-10 Safety Sensor, Magnetically Actuated, N.O./N.O., 10m Cable | CL7MPF 153V62-10---------
RFQ
ELOBAU 165270-5 Safety Sensor, Magnetically Actuated, N.O/N.C., 5m Cable | CL7MPH 165270-519.2-28.8V DCScrewedIP67NoBlack75°CCuboid-25°C to +75°C-
RFQ
ELOBAU 117611E1 Safety Sensor, With Built In Relay | CL7MPQ 117611E1--IP67Single ColouredBlack55°CRectangular-25°C-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELOBAU 120272-5 Safety Sensor, Magnetically Actuated, N.O/N.C., 5m Cable