ELKAY LZO8WSLK Drinking Fountain, With Bottle Filler, Refrigerated, 39 1/8 Inch Height, Gray | CJ2ATR

ELKAY LZO8WSLK Bottle Filling Station With Single Ada Cooler, Hands Free Activation Filtered Refrigerated

Item: CJ2ATR Model: LZO8WSLKCross Ref: 60NJ96
In Stock

Get it by Tuesday, Jun 17

€2,223.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Cooler with Bottle Filling Station
Ada CompliantYes
AntimicrobialYes
Bi-level Field AdjustableNo
Bottle Filler Depth17 7/8"
Bottle Filler Width3 5/8"
Bubbler StyleFlexi-Guard Safety Bubbler
Chilling Capacity8 GPH
Cooling Capacity8 GPH @ 50°F
EnvironmentIndoor
FeaturesGreen Ticker, Hands Free, Laminar Flow, Real Drain, Visual Filter Monitor
FeaturesAntimicrobial, Filtered, Green Ticker, Hands Free, Laminar Flow, Real Drain, Visual Filter Monitor
FilteredYes
Fountain ActuationFront Pushbar/Side Pushbar
Frequency60 Hz
Full Load Current6A
Housing ColorLight Gray
Housing FinishGranite
IncludesFilter
IncludesWater Cooler (LZO8WSL)x Bottle Filler (LZWSR)x Filter
Includes Back PanelNo
Includes Pet BowlNo
Includes Water FilterYes
Manufacturer Warranty Length1 yr. Electrical Components, 1 yr. Water System, 5 yrs. Refrigeration System
Maximum Cold Water Temperature50°F
Mounting Hole Diameter7/16"
Mounting LocationWall Surface Mount
Mounting TypeWall (On Wall)
No. Of Stations1
Number Of Bubblers1
Number Of Mounting Holes3
Operating Voltage115V AC
Overall Depth19"
Overall Dimensions18 3/8" x 19" x 39 1/16"
Overall Height39 1/8"
Overall Width18 3/8"
Power Consumption370 W
Power SourceElectric Corded
Refrigerant TypeR134A
RefrigerationRefrigerated
SeriesEZ Series
Standard Logoada.png, asme.png, csa.png, icc.png, nsf.png, ul.png
StandardsADA AND ICC A117.1, ASME A112.19.3/CSA B45.4, BUY AMERICAN ACT, CAN/CSA C22.2 NO. 120, GREENSPEC, NSF/ANSI 372, NSF/ANSI 42, NSF/ANSI 53, NSF/ANSI 61, UL 399
Station TypeBottle Filling Dispenser, Single Fountain
Temperature AdjustmentFactory Set But Adjustable
Vandal ResistantNo

Shipping Info:

Ship weight (kg) 38.25
Ship height (cm)63.5
Ship length (cm)60.96
Ship width (cm)72.87
Country of OriginUS

Product Variants

ProductModelColorHeightDepthInlet SizeDesignPrice
ELKAY LZSDWSVRLK Bottle Filling Station Indoor 1A 115V | AH4GPT 34K039 LZSDWSVRLKGray39.062"19"3/8"Wall€1,717.50
ELKAY EZO8WSLK Drinking Fountain, With Bottle Filler, Refrigerated, 39 1/8 Inch Height, Gray | CJ2ATE EZO8WSLK-----€2,223.48
ELKAY LZSDWSLK Drinking Fountain, With Bottle Filler, 39 1/8 Inch Height, Gray | CJ2ATK LZSDWSLK-----€1,644.18
ELKAY LZS8WSVRSK Drinking Fountain, With Bottle Filler, 19 Inch Depth | CJ2ATP LZS8WSVRSK-----€2,060.01
ELKAY LZS8WSS2K Bottle Filling Station With Single Ada Cooler Filtered Refrigerated Stainless 220V | CY3MHJ LZS8WSS2K-----€2,559.74
ELKAY LZS8WSS2KWR Bottle Filling Station With Single Ada Cooler Filtered Refrigerated Stainless 220V Wras | CY3MHK LZS8WSS2KWR-----€2,737.15
ELKAY LZS8WSS2QK Bottle Filling Station With Single Ada Cooler Filtered Refrigerated Stainless 240V | CY3MHL LZS8WSS2QK-----€2,680.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELKAY LZO8WSLK Bottle Filling Station With Single Ada Cooler, Hands Free Activation Filtered Refrigerated
€2,223.66 /unit