ELKAY EZOOTL8WSLK Drinking Fountain, With Bottle Filler, Refrigerated, 39 1/8 Inch Height, Gray | CJ2ATF

ELKAY EZOOTL8WSLK Drinking Fountain, With Bottle Filler, Refrigerated, 39 1/8 Inch Height, Gray

Item: CJ2ATF Model: EZOOTL8WSLKCross Ref: 60NJ91
In Stock

Get it by Tuesday, Jun 10

€3,225.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Cooler with Bottle Filling Station
Ada CompliantYes
AntimicrobialYes
Bottle Filler Width17 7/8"
Bubbler StyleFlexi-Guard Safety Bubbler
Chilling Capacity8 GPH
Drain Outside Diameter1 1/2"
EnvironmentIndoor
FeaturesAntimicrobial, Green Ticker, Hands Free, Laminar Flow, Real Drain
FilteredNo
Fountain ActuationSensor
Frequency60 Hz
Housing ColorLight Gray
Housing FinishGranite
IncludesWater Cooler (EZOOTL8WSLC)x Bottle Filler (EZWSR)
Includes Back PanelNo
Includes Water FilterNo
Minimum Constant Stream Pressure20 psi
Mounting Hole Diameter7/16"
Mounting LocationWall Surface Mount
Mounting TypeWall (On Wall)
No. Of Stations2
Operating Voltage115V AC
Overall Depth19"
Overall Dimensions36 3/4" x 19" x 39 1/16"
Overall Height39 1/8"
Overall Width36 3/4"
Power Consumption370 W
Power SourceElectric Corded
Refrigerant TypeR134A
RefrigerationRefrigerated
SeriesEZ Series
Standard Logoada.png, asme.png, csa.png, icc.png, nsf.png, ul.png
StandardsASME A112.19.3/CSA B45.4, BUY AMERICAN ACT, CAN/CSA C22.2 NO. 120, GREENSPEC, ICC A117.1, NSF/ANSI 372, NSF/ANSI 61, UL 399
Vandal ResistantNo

Shipping Info:

Ship weight (kg) 45.45
Ship height (cm)86.84
Ship length (cm)60.96
Ship width (cm)72.87
Country of OriginUS

Product Variants

ProductModelMPNPrice
ELKAY EZOTL8WSLK Drinking Fountain, With Bottle Filler, Refrigerated, 39 1/8 Inch Height, Gray | CJ2ATJ EZOTL8WSLKEZOTL8WSLK€3,045.30
ELKAY LZOOTL8WSLK Drinking Fountain, With Bottle Filler, 36 3/4 Inch Width | CJ2ATT LZOOTL8WSLKLZOOTL8WSLK€3,387.84
ELKAY LZOTL8WSLK Drinking Fountain, With Bottle Filler, Refrigerated, 39 1/8 Inch Height, Gray | CJ2ATU LZOTL8WSLKLZOTL8WSLK€3,206.50
ELKAY LVRCTL8WS2K Bottle Filling Station With Bi Level Vandal Resistant, Filtered, Refrigerated, 220V | CY3MGY LVRCTL8WS2KLVRCTL8WS2K€5,548.22
ELKAY LVRCTLDDWS2K Bottle Filling Station With Bi Level Cooler Filtered, Stainless, 220V | CY3MGZ LVRCTLDDWS2KLVRCTLDDWS2K€4,489.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELKAY EZOOTL8WSLK Drinking Fountain, With Bottle Filler, Refrigerated, 39 1/8 Inch Height, Gray
€3,225.33 /unit