ELKAY ESS4924RFC Service Sink Kit, Dual Foot Pedal, Stainless Steel, 18 x 20 1/2 Inch Bowl Size | CJ3HEH

ELKAY ESS4924RFC Service Sink Kit, Stainless Steel, 49-1/2 X 24 X 10 Inch Size

Item: CJ3HEH Model: ESS4924RFCCross Ref: 52JY86
In Stock

Get it by Tuesday, Jun 17

€6,559.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSink
Ada ComplianceNo
ApplicationScrub and Handwash
Back Splash Height8"
Bowl Depth10"
Bowl Dimensions18" x 20 1/2" x 10"
Bowl Length18"
Bowl ShapeRectangular
Bowl Width20 1/2"
Cec CompliantCEC Compliant
ColorSilver
Drain Opening3 1/2"
Drain Size3 1/2"
Faucet Hole Dia.1 1/2"
FinishBuffed Satin
Gauge14 ga.
IncludesESS4924 sink x one LK398C foot control x one LK395A spout x one LK18B grid drain
IncludesLK18B Grid Drain, LK395A Spout, LK398C Foot Control
Includes Back SplashYes
Includes Basket StrainerNo
Includes Drain PipeYes
Includes FaucetYes
Includes Installation HardwareNo
Includes Side SplashNo
Indoor/outdoor UsageIndoor
Installation TypeWall
Ligature ResistantNo
Manufacturers Warranty Length5 yrs.
MaterialStainless Steel
Mounting Location - FaucetSplash
Mounting Type - SinksWall
No. Of Bowls1
Number Of Faucet Holes1
Overall Dimensions49 1/2" x 24" x 10"
Overall Height10"
Overall Length49 1/2"
Overall Width24"
SeriesElkay Commercial
Sink MaterialStainless Steel
Standard Logoasme.png, csa.png, nsf.png
StandardsASME A112.18.1, ASME A112.18.2, ASME A112.19.3, CSA B125.1, CSA B125.2, CSA B45.4, BUY AMERICAN ACT, NSF 61, NSF 372 (LEAD FREE)
Water Inlet Connection TypeNPT

Shipping Info:

Ship weight (kg) 42.75
Ship height (cm)76.99
Ship length (cm)130.81
Ship width (cm)73.66
Country of OriginUS

Product Variants

ProductModelColorOverall LengthOverall WidthOverall HeightBowl SizeBowl DepthFaucet Hole Dia.Back SplashPrice
ELKAY DRKAD371765R4 Classroom Sink | CH9WLJ DRKAD371765R4--------€1,484.77
ELKAY DRKAD371765L4 Classroom Sink | CH9WLK DRKAD371765L4--------€1,415.29
ELKAY CHSP17161 Handwash Sink, Splash, 12 x 9 1/4 Inch Bowl Size, 6 Inch Bowl Depth, 1 Faucet Hole | CJ2KFP CHSP17161--------€1,175.87
ELKAY CHS17162 Handwash Sink, Splash, 12 x 9 1/4 Inch Bowl Size, 6 Inch Bowl Depth, 2 Faucet Hole | CJ2KFR CHS17162--------€882.09
ELKAY CHS17161 Handwash Sink, Splash, 12 x 9 1/4 Inch Bowl Size, 6 Inch Bowl Depth, 1 Faucet Hole | CJ2KFT CHS17161--------€882.09
ELKAY CHSB17162 Handwash Sink, Splash, 12 x 9 1/4 Inch Bowl Size, 6 Inch Bowl Depth, 2 Faucet Hole | CJ2KFU CHSB17162--------€615.97
ELKAY CHSP17160 Handwash Sink, Splash, 12 x 9 1/4 Inch Bowl Size, 6 Inch Bowl Depth, 1 Faucet Hole | CJ2KFV CHSP17160--------€1,180.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELKAY ESS4924RFC Service Sink Kit, Stainless Steel, 49-1/2 X 24 X 10 Inch Size
€6,559.19 /unit