ELKAY E1C16X20-0X Scullery Sink Without Faucet 21 Inch Length | AA3RYC 11U309

ELKAY E1C16X20-0X Scullery Sink, Stainless Steel, 21 X 25-13/16 X 43-3/4 Inch Size

Item: AA3RYC Model: E1C16X20-0XCross Ref: 11U309
In Stock

Get it by Monday, Jun 16

€870.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScullery Sink
Back SplashYes
Back Splash Height9"
Body MaterialStainless Steel
Bowl Depth12"
Bowl Size16" x 20"
Drain Opening3 1/2"
Faucet Mounting Centers8"
Faucet OperationNot Applicable
Mounting TypeFloor
Number Of Holes2
Number Of Stations1
Overall Height43 3/4"
Overall Length21"
Overall Width25.812"
Side SplashNo
With Faucet/without FaucetWithout Faucet
Ada ComplianceNo
Bowl Length20"
Bowl ShapeRectangular
Bowl Width16"
ColorSilver
Drainboard LocationNo Drainboard
Faucet Hole Dia.1 1/8"
FinishSatin
Gauge18 ga.
IncludesBasket Strainer, Galvanized Legs with Adjustable Feet
Includes Back SplashYes
Includes Basket StrainerYes
Includes Drain PipeNo
Includes DrainboardNo
Includes FaucetNo
Includes Side SplashNo
Includes Work TableNo
Indoor/outdoor UsageIndoor
Manufacturers Warranty Length5 yrs.
Mounting Location - FaucetSplash
Mounting Type - SinksFloor
No. Of Bowls1
Number Of Drainboards0
Number Of Faucet Holes2
Sink Base TypeFrame
Sink MaterialStainless Steel
Sink TypeKitchen
StandardsNSF
Work Surface Height36"

Shipping Info:

Ship weight (kg) 16.65
Ship height (cm)60.96
Ship length (cm)81.28
Ship width (cm)60.96
HS code7324100010
Country of OriginCN

Product Variants

ProductModelOverall HeightOverall LengthOverall WidthBowl SizeBowl DepthBack Splash HeightNumber Of HolesFaucet Mounting CentersPrice
ELKAY WNSF81242 Scullery Sink Without Faucet 27 Inch Length | AA3RXD 11U286 WNSF8124244"27"27 1/2"24" x 24"14"8"28"€3,155.77
ELKAY WNSF8124LR2 Scullery Sink Without Faucet 72 Inch Length | AA3RXE 11U287 WNSF8124LR244"72"27 1/2"24" x 24"14"8"28"€5,770.91
RFQ
ELKAY RNSF81182 Scullery Sink Without Faucet 27 Inch Length | AA3RXP 11U296 RNSF8118242 1/4"27"29 3/4"18" x 24"12 3/4"8"2-€2,691.94
ELKAY RNSF8118LR2 Scullery Sink Without Faucet 57 Inch Length | AA3RXQ 11U297 RNSF8118LR242 1/4"57"29 3/4"18" x 24"12 3/4"8"2-€3,551.31
RFQ
ELKAY RNSF81242 Scullery Sink Without Faucet 33 Inch Length | AA3RXR 11U298 RNSF8124242 1/4"33"29 3/4"24" x 24"12 3/4"8"2-€2,802.06
ELKAY RNSF8124LR2 Scullery Sink Without Faucet 63 Inch Length | AA3RXT 11U299 RNSF8124LR242 1/4"63"29 3/4"24" x 24"12 3/4"8"2-€4,181.09
RFQ
ELKAY E1C16X20-L-18X Scullery Sink Stainless Steel 12 Inch D | AA3RYD 11U310 E1C16X20-L-18X43 3/4"36 1/2"25.812"16" x 20"12"9"28"€954.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELKAY E1C16X20-0X Scullery Sink, Stainless Steel, 21 X 25-13/16 X 43-3/4 Inch Size
€870.90 /unit