Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ANVIL 2400700007 HBS Standard Base | AH2KXR 29JG13

ANVIL 2400700007 HBS Standard Base

Item: AH2KXR Model: 2400700007Cross Ref: 29JG13
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€53.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulation Coupling
Length10 7/8"
MaterialCarbon Steel
Max. Load2500 lbs.
Metal DetectableYes
TypeStrut Mounted
Base MaterialRubber
Base Size10.88" L x 5" W
For Use OnRooftop Support
Height AdjustabilityFixed Height
Load Capacity1500 lbs.
Overall Height4"
Overall Length10.88"
Product TypeSupport Block
Resistance PropertiesUV Resistant
SeriesFigure HBS
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 2.205
Ship height (cm)10.16
Ship length (cm)27.64
Ship width (cm)21.08
Country of OriginUS

Product Details:

    • Special Features: Made for Roof Support of All Types of Piping and Duct Work

Product Variants

ProductModelHeightMaterialTypeMax. LoadMetal DetectablePrice
ANVIL 2400700106 Steel Channel 13/16 inch | AH2KXT 29JG14 24007001064 7/8"Carbon SteelStrut Mounted2500 lbs.Yes€75.21
ANVIL 2400700304 Steel Channel 1-5/8 inch | AH2KXU 29JG15 24007003045 5/8"Carbon SteelStrut Mounted2500 lbs.Yes€93.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 2400700007 HBS Standard Base
€53.35 /unit