ELKAY DRKAD371745LC 17 Inch W x 37-1/4 Inch L x 4.5 Inch H, Drop-In, 18 ga. 304 Stainless Steel | CY8BPK

ELKAY DRKAD371745LC 17 Inch W x 37-1/4 Inch L x 4.5 Inch H, Drop-In, 18 ga. 304 Stainless Steel

Item: CY8BPK Model: DRKAD371745LC
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ApplicationClassroom
Bowl 1 Dimensions9 1/4" x 12" x 3 1/2"
Bowl 2 Dimensions16" x 11 1/2" x 4 3/8"
Drain Size Bowl 12"
Drain Size Bowl 23 1/2"
Gauge18 ga.
IncludesOne LKD2439C faucet x one LK1141A bubbler x one LK35 strainer x one LK8 drain fitting
Installation TypeDrop-In x Sink Kits
MaterialStainless Steel
Min. Cabinet Size42"
No. Of Bowls2
Overall Dimensions37 1/4" x 17" x 4 1/2"
Sound DeadeningBottom Only Pads
Standard Logoada.png, asme.png, csa.png, icc.png, nsf.png

Shipping Info:

Ship height (cm)11.43
Ship length (cm)94.62
Ship width (cm)43.18

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELKAY DRKAD371745LC 17 Inch W x 37-1/4 Inch L x 4.5 Inch H, Drop-In, 18 ga. 304 Stainless Steel