Flat Shipping

Flat Shipping at €24.99 + VAT

ELDON JAMES FLXC4-8-25 Tubing, Flexelene 135C, Tpe, 1/4 Inch Inside Dia | CP4DGX

ELDON JAMES FLXC4-8-25 Tubing, Flexelene 135C, Tpe, 1/4 Inch Inside Dia

Item: CP4DGX Model: FLXC4-8-25Cross Ref: 796UY9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€184.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
ApplicationBioprocess, Pharmaceutical
AutoclavableYes
Beverage Food And Water CompatibilityNot Applicable
Chemical CompatibilityNot Applicable
ClaritySemi Clear
ColorNatural , White
ElongationNot Applicable
FeaturesFlxc Exhibits Superior Barrier Properties And Very Low Extractables And Leachables, Incredibly Flexible With Remarkable Resilience And Bend Radius
Fitting CompatibilityBarbed
FlexibilityFlexible
Flow ApplicationFluid Transfer
Food And Beverage CompatibilityNot Applicable
For Fluid TypeFluid Transfer
For LocationIndoor
For Potable Water UseNo
HardnessShore A 68
IncludesNot Applicable
Industry ApplicationLaboratory, Medical, Pneumatics
Inside Dia.1/4"
Jacket ColorNo Jacket
Length25 ft.
MaterialTPE
Material Trade NameFlexelene
Material Trade Number135C
Max. Operating Temp.275°F
Min. Operating Temp.-58°F
Outside Dia.1/2"
Outside Dia. Tolerance-0.005" to +0.005"
Peristaltic Pump CompatibleYes
Petroleum Product CompatibilityNot Applicable
Pex TypeNot Applicable
ReinforcementNon Reinforced , Not Reinforced
Resistance PropertiesGamma Resistant
Stripe ColorNo Stripe
System Of MeasurementInch
Vacuum RatedNo
Wall Thickness0.13"
Wall Thickness Tolerance-0.005" to +0.005"

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMaterialOutside Dia.Inside Dia.Wall ThicknessColorHardnessReinforcementFitting CompatibilityPrice
ELDON JAMES FLXC16-20-10 Tubing, Flexelene 135C, Tpe, 1 Inch Inside Dia | CP4DFU FLXC16-20-10TPE1 1/4"1"0.13"WhiteShore A 68Non ReinforcedBarbed€240.28
ELDON JAMES FLXC16-20-5FT Tubing, Flexelene 135C, Tpe, 1 Inch Inside Dia | CP4DFV FLXC16-20-5FTTPE1 1/4"1"0.13"WhiteShore A 68Non ReinforcedBarbed€123.06
ELDON JAMES FLXC1-3-5-25 Tubing, Flexelene 135C, Tpe, 1/16 Inch Inside Dia | CP4DFW FLXC1-3-5-25TPE0.188"0.062"0.06"WhiteShore A 68Non ReinforcedBarbed€52.75
ELDON JAMES FLXC1-2-5FT Tubing, Flexelene 135C, Tpe, 1/16 Inch Inside Dia | CP4DFX FLXC1-2-5FTTPE1/8"0.062"0.03"WhiteShore A 68Non ReinforcedBarbed€13.13
ELDON JAMES FLXC1-3-5-10 Tubing, Flexelene 135C, Tpe, 1/16 Inch Inside Dia | CP4DFY FLXC1-3-5-10TPE0.188"0.062"0.06"WhiteShore A 68Non ReinforcedBarbed€21.77
ELDON JAMES FLXC1-3-5 Tubing, Flexelene 135C, Tpe, 1/16 Inch Inside Dia | CP4DFZ FLXC1-3-5TPE0.188"0.062"0.06"WhiteShore A 68Non ReinforcedBarbed€93.95
ELDON JAMES FLXC1-2-25 Tubing, Flexelene 135C, Tpe, 1/16 Inch Inside Dia | CP4DGA FLXC1-2-25TPE1/8"0.062"0.03"WhiteShore A 68Non ReinforcedBarbed€112.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELDON JAMES FLXC4-8-25 Tubing, Flexelene 135C, Tpe, 1/4 Inch Inside Dia
€184.76 /unit