Flat Shipping

Flat Shipping at €24.99 + VAT

ELC SECURITY PRODUCTS 092H01PPOR Padlock Seals, Plastic, 11/64 Inch Length x 3/32 Inch Width, Orange | CP4DAN

ELC SECURITY PRODUCTS 092H01PPOR Padlock Seals, Plastic, 11/64 Inch Length x 3/32 Inch Width, Orange

Item: CP4DAN Model: 092H01PPORCross Ref: 49AH68
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.32 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPadlock Seal
BarcodingNo
Body CoatingUnfinished
Body ColorOrange
Breaking Strength8 lbs.
Cable Dia.23/64"
ColorOrange
Features100% Recyclable, Closed-End Locking System, One Hand Application
Hasp Length3/16"
Hasp MaterialPlastic
Hasp Width1/8"
Lock MaterialPlastic
Marking ColorBlack
Marking ParametersConsecutive Numbering
Marking TypeHot Stamped
MaterialPolypropylene
Number Of Digits7
Primary ApplicationTamper Indication, Access Control
Primary ColorOrange
Seal TypePadlock Seals
Security LevelGeneral Security
Security Seal Marking TypeHot Stamp
Security Seal Primary ApplicationCable And Wire Tagging, Brand Identification For Food Industry, Pay Phone Coin Box, Zipper Bags, Vending Machines
Security Seal Primary MaterialPolypropylene
Tearaway OptionNo
Thickness3/32"
Tool RequiredNot Required
Weather ResistantYes
Iso 17712 CompliantYes
Seal Security LevelGeneral Security
Security Seal TypePadlock Seals

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBreaking StrengthThicknessMaterialMarking TypeMarking ColorBody ColorHasp LengthHasp MaterialPkg. Qty.Price
ELC SECURITY PRODUCTS 092H01PPGR Padlock Seals, Plastic, 11/64 Inch Length x 3/32 Inch Width, Green | CP4CZU 092H01PPGR8 lbs.3/32"PolypropyleneHot StampedBlackGreen3/16"Plastic250€36.19
ELC SECURITY PRODUCTS 092H02PPOR Padlock Seals, Plastic, 11/32 Inch Length x 3/32 Inch Width, Orange | CP4CZV 092H02PPOR13 lbs.1/8"PolypropyleneHot StampedBlackOrange3/8"Plastic250€35.72
ELC SECURITY PRODUCTS 019N16ST3PCRD Padlock Seals, Plastic, 1/4 Inch Length x 1/4 Inch Width, Red | CP4CZW 019N16ST3PCRD63 lbs.1/16"PolypropyleneLaser MarkedRedRed1/4"Stainless Steel250€88.47
ELC SECURITY PRODUCTS 092H01PPRD Padlock Seals, Plastic, 11/64 Inch Length x 3/32 Inch Width, Red | CP4CZX 092H01PPRD8 lbs.3/32"PolypropyleneHot StampedBlackRed3/16"Plastic250€36.19
ELC SECURITY PRODUCTS 019N16ST3PCBL Padlock Seals, Plastic, 1 3/16 Inch Length x 7/8 Inch Width, Blue | CP4CZY 019N16ST3PCBL63 lbs.1/16"PolypropyleneLaser MarkedBlueBlue1 3/16"Stainless Steel250€88.47
ELC SECURITY PRODUCTS 019N36ST3PCRD Padlock Seals, Plastic, 1 3/16 Inch Length x 7/8 Inch Width, Red | CP4CZZ 019N36ST3PCRD63 lbs.1/16"PolypropyleneLaser MarkedRedRed1 3/16"Stainless Steel250€113.89
ELC SECURITY PRODUCTS 019N16ST3PCYL Padlock Seals, Plastic, 1 3/16 Inch Length x 7/8 Inch Width, Yellow | CP4DAA 019N16ST3PCYL63 lbs.--Laser MarkedYellowYellow1.188"Stainless Steel250€105.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELC SECURITY PRODUCTS 092H01PPOR Padlock Seals, Plastic, 11/64 Inch Length x 3/32 Inch Width, Orange
€38.32 /pack