Flat Shipping

Flat Shipping at €24.99 + VAT

ELC SECURITY PRODUCTS 082NHA30PPRD Pull-Tight Seals, 12 Inch Strap Length, 92 Lb Breaking Strength, Red, Black, Hot Stamped | CR3ABD

ELC SECURITY PRODUCTS 082NHA30PPRD Pull-Tight Seals, 12 Inch Strap Length, 92 Lb Breaking Strength, Red, Black, Hot Stamped

Item: CR3ABD Model: 082NHA30PPRDCross Ref: 49AH77
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.88 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPull Tight Seal
BarcodingNo
Body CoatingUnfinished
Body ColorRed
Breaking Strength92 lbs.
ColorRed
Flag Height1 1/8"
Flag Width1 1/2"
Lock MaterialPlastic
Marking ColorBlack
Marking ParametersConsecutive Numbering
Marking TypeHot Stamped
MaterialPolypropylene
Number Of Digits7
Primary ApplicationTamper Indication, Access Control
Primary ColorRed
Seal TypePull Tight Seals
Security LevelGeneral Security
Security Seal Flag Height1 9/64"
Security Seal Flag Width1 1/2"
Security Seal Marking TypeLaser Marked
Security Seal Primary ApplicationPostal Bags, Distribution Totes, Ud And Ld Containers, Duty-Free Shops, Baggage Check-In, Drums And Trailer Storage, Asset Protection, Value Transportation, Brand Identification
Security Seal Primary MaterialPolypropylene
Strap Length12"
Strap Width1/4"
Tearaway OptionYes
Thickness17/64"
Tool RequiredNot Required
Weather ResistantYes
Iso 17712 CompliantYes
Seal Security LevelGeneral Security
Security Seal Flag Dimensions1 9/64" H x 1 1/2" W
Security Seal TypePull-Tight Seals

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBreaking StrengthThicknessMaterialMarking TypeMarking ColorBody ColorColorStrap LengthPkg. Qty.Price
ELC SECURITY PRODUCTS 061N14PPBL Pull-Tight Seals, 4 13/16 Inch Strap Length, 37 Lb Breaking Strength, Blue, Blue | CP4DAQ 061N14PPBL37 lbs.9/64"PolyethyleneLaser MarkedBlueBlueBlue4 13/16"250€33.10
ELC SECURITY PRODUCTS 061N14PPGR Pull-Tight Seals, 4 13/16 Inch Strap Length, 37 Lb Breaking Strength, Green, Green | CP4DAR 061N14PPGR37 lbs.9/64"PolyethyleneLaser MarkedGreenGreenGreen4 13/16"250€33.10
ELC SECURITY PRODUCTS 061N14PPRD Pull-Tight Seals, 4 13/16 Inch Strap Length, 37 Lb Breaking Strength, Red, Red | CP4DAT 061N14PPRD37 lbs.9/64"PolyethyleneLaser MarkedRedRedRed4 13/16"250€33.10
ELC SECURITY PRODUCTS 061N14PPYL Pull-Tight Seals, 4 13/16 Inch Strap Length, 37 Lb Breaking Strength, Yellow, Yellow | CP4DAU 061N14PPYL37 lbs.9/64"PolyethyleneLaser MarkedYellowYellowYellow4.812"250€33.10
ELC SECURITY PRODUCTS 060H14PPBL Pull-Tight Seals, 4 13/16 Inch Strap Length, 46 Lb Breaking Strength, Blue, Black | CP4DAV 060H14PPBL46 lbs.9/64"PolyethyleneHot StampedBlackBlueBlue4 13/16"250€34.63
ELC SECURITY PRODUCTS 060H14PPGR Pull-Tight Seals, 4 13/16 Inch Strap Length, 46 Lb Breaking Strength, Green, Black | CP4DAW 060H14PPGR46 lbs.9/64"PolyethyleneHot StampedBlackGreenGreen4 13/16"250€34.63
ELC SECURITY PRODUCTS 060H14PPOR Pull-Tight Seals, 4 13/16 Inch Strap Length, 46 Lb Breaking Strength, Orange, Black | CP4DAX 060H14PPOR46 lbs.9/64"PolyethyleneHot StampedBlackOrangeOrange4 13/16"250€34.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELC SECURITY PRODUCTS 082NHA30PPRD Pull-Tight Seals, 12 Inch Strap Length, 92 Lb Breaking Strength, Red, Black, Hot Stamped
€32.88 /pack