Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 7801214 Indexable Face Mill, 4.0000 Inch Max. Cutting Dia, 1.5000 Inch Arbor Dia | CT6BHD

OSG 7801214 Indexable Face Mill, 4.0000 Inch Max. Cutting Dia, 1.5000 Inch Arbor Dia

Item: CT6BHD Model: 7801214Cross Ref: 60EP74
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€984.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndexable Face Mill
Arbor Dia.1 1/2"
Compatible Hardware7808115, 7808150, 7808151, 7808228
Coolant FedNon Coolant Through
Cutting ApplicationFacing, Helical Milling, Ramping, Side Milling, Slotting
Cutting DirectionRight Hand
Hub Outside Dia.4"
Insert Holding TypeClamping Screw
Insert ShapeDiamond
Insert Size15 mm
Max. Cutting Dia.4"
Max. Speed590 RPM
Number Of Coolant Holes0
Number Of Inserts5
Overall Length1.968"
Shank TypeWhistle Notch
Side Cutting Edge Angle90°
Ansi CodePSE15R400A150-10
FeaturesBottom Notch, Insert Variety, Side Cutting Edge "Margin"
Insert StyleZDKT

Shipping Info:

Ship weight (kg) 1.4737
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Cutting Dia.Overall LengthInsert ShapeInsert SizeCoolant FedSide Cutting Edge AngleInsert Holding TypeArbor Dia.Price
OSG 7801349 Indexable Face Mill, 1 Inch Max. Cutting Dia, 90 Deg. Side Cutting Edge Angle | CT6BBY 78013491"5.035"Diamond6 4/5 mm x 11 mmCoolant Through90°--€504.21
OSG 7801350 Indexable Face Mill, 1 Inch Max. Cutting Dia, 90 Deg. Side Cutting Edge Angle | CT6BBZ 78013501"5.035"Diamond6 4/5 mm x 11 mmCoolant Through90°--€559.26
OSG 52900004 Indexable Face Mill, 1 Inch Max. Cutting Dia, 90 Deg. Side Cutting Edge Angle | CT6BCA 529000041"3.831"Square9.07 mm x 9.07 mmCoolant Through90°Screw-€383.70
OSG 7801352 Indexable Face Mill, 1 Inch Max. Cutting Dia, 90 Deg. Side Cutting Edge Angle | CT6BCB 78013521"5.035"Diamond9.3 mm x 15 mmCoolant Through90°--€491.60
OSG 7801340 Indexable Face Mill, 1 Inch Max. Cutting Dia, 90 Deg. Side Cutting Edge Angle | CT6BCC 78013401"6.693"Diamond6 4/5 mm x 11 mmCoolant Through90°--€559.26
OSG 7801342 Indexable Face Mill, 1 Inch Max. Cutting Dia, 90 Deg. Side Cutting Edge Angle | CT6BCD 78013421"6.693"Diamond9.3 mm x 15 mmCoolant Through90°--€491.60
OSG 7801306 Indexable Face Mill, 1 Inch Max. Cutting Dia, 90 Deg. Side Cutting Edge Angle | CT6BCE 78013061"4.724"Diamond9.3 mm x 15 mmCoolant Through90°Clamping Screw-€427.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 7801214 Indexable Face Mill, 4.0000 Inch Max. Cutting Dia, 1.5000 Inch Arbor Dia
€984.71 /unit