Flat Shipping

Flat Shipping at €24.99 + VAT

ELC SECURITY PRODUCTS 060H14PPBL Pull-Tight Seals, 4 13/16 Inch Strap Length, 46 Lb Breaking Strength, Blue, Black | CP4DAV

ELC SECURITY PRODUCTS 060H14PPBL Pull-Tight Seals, 4 13/16 Inch Strap Length, 46 Lb Breaking Strength, Blue, Black

Item: CP4DAV Model: 060H14PPBLCross Ref: 49AH18
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.66 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPull Tight Seal
BarcodingNo
Body CoatingUnfinished
Body ColorBlue
Breaking Strength46 lbs.
ColorBlue
Features100% Recyclable, Easy To Use, Hot-Stamped Serial-Numbers
Flag Height5/8"
Flag Width1 3/8"
Lock MaterialPlastic
Marking ColorBlack
Marking ParametersConsecutive Numbering
Marking TypeHot Stamped
MaterialPolyethylene
Number Of Digits7
Primary ApplicationTamper Indication, Access Control
Primary ColorBlue
Seal TypePull Tight Seals
Security LevelGeneral Security
Security Seal Flag Height19/32"
Security Seal Flag Width1 11/32"
Security Seal Marking TypeHot Stamp
Security Seal Primary ApplicationCash Transport, Containers, Truck Doors, Bags, Cable Identification
Security Seal Primary MaterialPolyethylene
Strap Length4 13/16"
Strap Width1/8"
Tearaway OptionNo
Thickness9/64"
Tool RequiredNot Required
Weather ResistantYes
Iso 17712 CompliantYes
Seal Security LevelGeneral Security
Security Seal Flag Dimensions19/32" H x 1 11/32" W
Security Seal TypePull-Tight Seals

Shipping Info:

Ship weight (kg) 0.324
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBreaking StrengthThicknessMaterialMarking TypeMarking ColorBody ColorColorStrap LengthPkg. Qty.Price
ELC SECURITY PRODUCTS 082NHA30PPRD Pull-Tight Seals, 12 Inch Strap Length, 92 Lb Breaking Strength, Red, Black, Hot Stamped | CR3ABD 082NHA30PPRD92 lbs.17/64"PolypropyleneHot StampedBlackRedRed12"100€31.05
ELC SECURITY PRODUCTS 061N14PPBL Pull-Tight Seals, 4 13/16 Inch Strap Length, 37 Lb Breaking Strength, Blue, Blue | CP4DAQ 061N14PPBL37 lbs.9/64"PolyethyleneLaser MarkedBlueBlueBlue4 13/16"250€33.10
ELC SECURITY PRODUCTS 061N14PPGR Pull-Tight Seals, 4 13/16 Inch Strap Length, 37 Lb Breaking Strength, Green, Green | CP4DAR 061N14PPGR37 lbs.9/64"PolyethyleneLaser MarkedGreenGreenGreen4 13/16"250€33.10
ELC SECURITY PRODUCTS 061N14PPRD Pull-Tight Seals, 4 13/16 Inch Strap Length, 37 Lb Breaking Strength, Red, Red | CP4DAT 061N14PPRD37 lbs.9/64"PolyethyleneLaser MarkedRedRedRed4 13/16"250€33.10
ELC SECURITY PRODUCTS 061N14PPYL Pull-Tight Seals, 4 13/16 Inch Strap Length, 37 Lb Breaking Strength, Yellow, Yellow | CP4DAU 061N14PPYL37 lbs.9/64"PolyethyleneLaser MarkedYellowYellowYellow4.812"250€33.10
ELC SECURITY PRODUCTS 060H14PPGR Pull-Tight Seals, 4 13/16 Inch Strap Length, 46 Lb Breaking Strength, Green, Black | CP4DAW 060H14PPGR46 lbs.9/64"PolyethyleneHot StampedBlackGreenGreen4 13/16"250€34.63
ELC SECURITY PRODUCTS 060H14PPOR Pull-Tight Seals, 4 13/16 Inch Strap Length, 46 Lb Breaking Strength, Orange, Black | CP4DAX 060H14PPOR46 lbs.9/64"PolyethyleneHot StampedBlackOrangeOrange4 13/16"250€34.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELC SECURITY PRODUCTS 060H14PPBL Pull-Tight Seals, 4 13/16 Inch Strap Length, 46 Lb Breaking Strength, Blue, Black
€36.66 /pack