EDWARDS SIGNALING GCWA-S2 Speaker Strobe | CF4PUH

EDWARDS SIGNALING GCWA-S2 Speaker Strobe

Item: CF4PUH Model: GCWA-S2
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeaker Strobe
ColorWhite
MountingCeiling
Voltage25 VRMS

Product Variants

ProductModelMountingVoltageSound LevelOperating Temp. RangeColorLamp TypeDepthHeightPrice
EDWARDS SIGNALING WG4WN-SVMHC Speaker Strobe | AA8ANY 16X454 WG4WN-SVMHCSurface Or Flush25 VRMS, 70 VRMS, 24V DC90 dB @ 10 ft.-31°F to +151°FWhiteStrobe2 1/4"8 1/2"€204.00
EDWARDS SIGNALING 757-8A-RS70 Speaker Strobe | CF4NTK 757-8A-RS70Box-98 dB @ 10 ft.-35°F to +150°F-Strobe---
RFQ
EDWARDS SIGNALING GCFR-VM Speaker Strobe | CF4PRN GCFR-VM---------
RFQ
EDWARDS SIGNALING GCWA-S2VMA Speaker Strobe | CF4PUJ GCWA-S2VMACeiling25 VRMS--White----
RFQ
EDWARDS SIGNALING GCWA-S2VMHA Speaker Strobe | CF4PUK GCWA-S2VMHA---------
RFQ
EDWARDS SIGNALING GCWA-S2VMHC Speaker Strobe | CF4PUL GCWA-S2VMHCCeiling25 VRMS--White----
RFQ
EDWARDS SIGNALING GCWA-S7 Speaker Strobe | CF4PUM GCWA-S7Ceiling70 VRMS--White----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDWARDS SIGNALING GCWA-S2 Speaker Strobe