BROWNING 1061738 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | CE4TXM 8R5V85

BROWNING 1061738 8R5V85 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron

Item: CE7NCY Model: 1061738Cross Ref: 8R5V85
Limited Availability
€783.83 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt Series5V Series
Bore Dia.1.38" to 3.625"
Bore TypeSplit Taper
Bushing Bore Range1 3/8" to 3 5/8"
Bushing TypeR2
Face Width5 13/16"
KeywayYes
MaterialCast Iron
Max. Pitch Dia.8 2/5"
Min. Pitch Dia.8 2/5"
Min. Plain BoreNo
No. Of Grooves8
Outside Dia.8 1/2"
Overall Length4 7/16"
Pitch Dia.8 2/5"
Suitable For Use WithGripbelt 5V Cross Section V-Belt
System Of MeasurementImperial
TypeType 15 Web
Weight20.176 Kg

Shipping Info:

Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Overall LengthTypeBore TypeMaterialFace WidthPrice
BROWNING 1061803 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | AZ8YMU 8R5V90 10618039"1.38" to 3.625"4 7/16"Type 15 WebSplit TaperCast Iron5 13/16"€844.88
BROWNING 1061662 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | AZ9DGF 8R5V80 10616628"1.38" to 3.625"4 7/16"Type 15 WebSplit TaperCast Iron5 13/16"€730.55
BROWNING 1061878 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | AZ9RNK 8S5V92 10618789 1/4"1.69" to 4.25"6"Type 15 WebSplit TaperCast Iron5 13/16"€800.22
BROWNING 1062017 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | AZ9XLU 8S5V103 106201710.3"1.69" to 4.25"6"Type 15 WebSplit TaperCast Iron5 13/16"€1,042.32
BROWNING 1062587 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | BA2BPX 8U5V212 106258721 1/5"2.38" to 5.5"5 5/16"Type 13 ArmSplit TaperCast Iron5 13/16"€2,426.17
BROWNING 1062629 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | BA2CCZ 8U5V250 106262925"2.38" to 5.5"7 11/16"Type 13 ArmSplit TaperCast Iron5 13/16"€2,590.45
BROWNING 1061944 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | BA2EHE 8S5V97 10619449 3/4"1.69" to 4.25"6"Type 15 WebSplit TaperCast Iron5 13/16"€981.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1061738 8R5V85 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron
€783.83 /unit