Flat Shipping

Flat Shipping at €24.99 + VAT

AVK AAT202-518 Thread Conversion Kit 5/16-18 UNC 2 pcs. | AG3FLK 33JE98

AVK AAT202-518 Thread Conversion Kit, 5/16 In - 18 Thread Size, Coarse, Std, Steel, 2 Pk

Item: AG3FLK Model: AAT202-518Cross Ref: 33JE98
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€81.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Conversion Kit
MaterialSteel
Number Of Pieces2
System Of MeasurementImperial
Thread Size5/16"-18
Thread TypeCoarse
TypeStandard
Compatible Insert TypeRound
Compatible Internal Thread Size5/16"-18
Compatible MaterialAluminum, Brass, Nickel Alloy, Stainless Steel
Compatible Tool TypeHand Tool Conversion Kit
Compatible With Grainger Part Number33JE68
Compatible With Manufacturer Model NumberAA112
Display Qty1
FeaturesTo Adapt Plier Hand Tool to Set Different Size Inserts
Overall Length2 23/64"
Tool TypeConversion Kit

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)25.4
Ship width (cm)20.32
HS code8207901500

Product Variants

ProductModelThread SizeThread TypeNumber Of PiecesIncludesMaterialTypePrice
AVK AKPT632TAK Thread Adaption Kit 6-32 UNC 4 pcs. | AG3FJC 33JE40 AKPT632TAK#6-32Coarse4Bearing Set, Hex Drive, Mandrel, Nose ConeSteelStandard€526.45
AVK AKPT832TAK Thread Adaption Kit 8-32 UNC 4 pcs. | AG3FJD 33JE41 AKPT832TAK#8-32Coarse4Bearing Set, Hex Drive, Mandrel, Nose ConeSteelStandard€526.45
AVK AKPT1024TAK Thread Adaption Kit 10-24 UNC 4 pcs. | AG3FJE 33JE42 AKPT1024TAK#10-24Coarse4Bearing Set, Hex Drive, Mandrel, Nose ConeSteelStandard€526.45
AVK AKPT1032TAK Thread Adaption Kit 10-32 UNF 4 pcs. | AG3FJF 33JE43 AKPT1032TAK#10-32Fine4Bearing Set, Hex Drive, Mandrel, Nose ConeSteelStandard€526.45
AVK AKPT420TAK Thread Adaption Kit 1/4-20 UNC 4 pcs. | AG3FJG 33JE44 AKPT420TAK1/4"-20Coarse4Bearing Set, Hex Drive, Mandrel, Nose ConeSteelStandard€526.45
AVK AKPT518TAK Thread Adaption Kit 5/16-18 UNC 4 pcs. | AG3FJH 33JE45 AKPT518TAK5/16"-18Coarse4Bearing Set, Hex Drive, Mandrel, Nose ConeSteelStandard€539.47
AVK AKPT616TAK Thread Adaption Kit 3/8-16 UNC 4 pcs. | AG3FJJ 33JE46 AKPT616TAK3/8"-16Coarse4Bearing Set, Hex Drive, Mandrel, Nose ConeSteelStandard€531.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AVK AAT202-518 Thread Conversion Kit, 5/16 In - 18 Thread Size, Coarse, Std, Steel, 2 Pk
€81.41 /unit