EDWARDS SIGNALING 6536G-G5 Horn/Strobe Mini, Green, 24VAC/DC | CF4NQX

EDWARDS SIGNALING 6536G-G5 Horn/Strobe Mini, Green, 24VAC/DC

Item: CF4NQX Model: 6536G-G5
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHorn Strobe
Amps0.175/0.125A
ColorGreen
Lens ColorGreen
Sound Level82 dB @ 10 ft.
Voltage24V AC/DC

Product Variants

ProductModelVoltageColorAmpsSound LevelMountingLamp TypeLens ColorDimensionPrice
EDWARDS SIGNALING 6536-G5 Horn/Strobe, 24VAC, 4 1/2 x 4 9/16 Inch Size | AA7QHQ 16G823 6536-G524V AC/DC-0.175A82dB @ 10 ft.BoxStrobeClear-€151.59
EDWARDS SIGNALING 2452THS-15-R Horn/Strobe | CF4MRA 2452THS-15-R-Red-------
RFQ
EDWARDS SIGNALING 2452THS-30-R Horn/Strobe | CF4MRB 2452THS-30-R-Red-------
RFQ
EDWARDS SIGNALING 2452THS-30-W Horn/Strobe | CF4MRC 2452THS-30-W-White-------
RFQ
EDWARDS SIGNALING 6536A-G5 Horn/Strobe Mini, Amber, 24VAC/DC | CF4NQV 6536A-G524V AC/DCAmber0.125A82 dB @ 10 ft.--Amber--
RFQ
EDWARDS SIGNALING 6536B-G5 Horn/Strobe Mini, Blue, 24VAC/DC, 0.125A Rating | CF4NQW 6536B-G524V AC/DCBlue0.125A82 dB @ 10 ft.--Blue4 1/2" x 3 1/16" x 4 9/16"-
RFQ
EDWARDS SIGNALING 6536R-G5 Horn/Strobe Mini, Red, 24VAC/DC | CF4NQY 6536R-G524V AC/DC-0.175/0.125A82 dB @ 10 ft.--Red--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDWARDS SIGNALING 6536G-G5 Horn/Strobe Mini, Green, 24VAC/DC