Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 5ZDP2 Trim Screws, 41/64 Inch Length, Steel, #8 Size, Washer Type | CG9WCP 5ZDP2

GRAINGER 5ZDP2 Trim Screw, Blk Oxide, Steel, 41/64 In Lg., Trim, M4.2 Screw Size, Phillips Pozi, 100 Pk

Item: CG9WCP Model: 5ZDP2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrim Screws
Drive Size#2
Drive TypePhillips Pozi
FinishBlack Oxide
Head Dia.7/16"
Head StyleRound Spacer
Head TypeTrim
Length41/64"
MaterialSteel
Max. Thickness2.5 mm
Point TypeDrill
Screw SizeM4.2
System Of MeasurementImperial/Metric
Tip Length5.25 mm
Washer Dia.0.433"
Washer TypeSerrated Washer

Shipping Info:

Ship weight (kg) 0.225
Country of OriginTaiwan

Product Variants

ProductModelScrew SizePoint TypeDrive SizeHead Dia.ApplicationThread TypeTensile StrengthHead StylePkg. Qty.Price
SENCO 06C125WK Screws, #6 Size, 1-1/4 Inch Length, Steel | CG8YTX 22A498 06C125WK#6Self Drilling#2-Drywall or Gypsum Sheathing to Heavy Gauge Metal StudsFine1600 psi-1€46.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 5ZDP2 Trim Screw, Blk Oxide, Steel, 41/64 In Lg., Trim, M4.2 Screw Size, Phillips Pozi, 100 Pk
€14.42 /unit