EDWARDS SIGNALING 2452THS-15/75-W Fire Alarm Temporal Horn/Strobe, 5.5 x 5.5 x 2.37 Inch Size, 24VDC

Item: CF4MQZ Model: 2452THS-15/75-W
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHorn
Amps0.096A
ColorWhite
Dimension5.5" x 5.5" x 2.37"
Flash15 cd, 75 cd
Lamp TypeXenon
MountingCeiling, Wall
Operating Temp. Range-35°F to +150°F
Sound Level98 dB @ 10 ft.
Voltage24V

Product Variants

ProductModelColorAmpsLamp TypeAlarm AmpsFlash (candela)VoltageMountingSound LevelPrice
EDWARDS SIGNALING 2452THS-15/75-R Fire Alarm Temporal Horn/Strobe, 5.5 x 5.5 x 2.37 Inch Size, 24VDC | AE4GJM 2452THS-15/75-RRed0.096AStrobe0.19A15/75 cd24VCeiling, Wall98 dB @ 10 ft.€160.63
EDWARDS SIGNALING 2452THS-110-R Fire Alarm Temporal Horn/Strobe, 5.5 x 5.5 x 2.37 Inch Size, 24VDC | AE4GJN 5K 2452THS-110-RRed0.197AStrobe0.369A110 cd24VCeiling, Wall98 dB @ 10 ft.€121.99
EDWARDS SIGNALING 2452THS-110-W Fire Alarm Temporal Horn/Strobe, 5.5 x 5.5 x 2.37 Inch Size, 24VDC | CF4MQY 2452THS-110-WWhite0.197AXenon--24VCeiling, Wall98 dB @ 10 ft.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDWARDS SIGNALING 2452THS-15/75-W Fire Alarm Temporal Horn/Strobe, 5.5 x 5.5 x 2.37 Inch Size, 24VDC