ECONOCO RE5 Rectangular Tubing, 1/2 X 60 X 1 1/2 Inch Size | CP4CDP

ECONOCO RE5 Tube, 1/2 In Wd., 30 lbs. Load Capacity, Chrome, Steel

Item: CP4CDP Model: RE5Cross Ref: 45KV56
In Stock

Get it by Tuesday, Jun 17

€190.91 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
ColorSilver
Depth60"
FinishChrome
For Tube ShapeRectangular
Gauge17 ga.
Height1 1/2"
Load Capacity30 lbs.
MaterialSteel
Used With Display TypeSlatwall
Width1/2"
For Display TypeSlatwall
Overall Depth60"
Overall Height1 1/2"
Overall Width1/2"

Shipping Info:

Ship weight (kg) 16.2
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ECONOCO RE5 Tube, 1/2 In Wd., 30 lbs. Load Capacity, Chrome, Steel
€190.91 /pack