Flat Shipping

Flat Shipping at €24.99 + VAT

ECONOCO EC4 End Cap, 1/4 Inch X 2 Inch X 1 Inch Silver, Chrome | CP4BRJ

ECONOCO EC4 End Cap, 1/4 In Wd., Chrome

Item: CP4BRJ Model: EC4Cross Ref: 45KV35
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€121.42 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Cap
ColorSilver
Depth2"
FinishChrome
For Tube ShapeRectangular
Gauge16 ga.
Height1"
MaterialSteel
Width1/4"
Overall Depth2"
Overall Height1"
Overall Width1/4"

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ECONOCO EC4 End Cap, 1/4 In Wd., Chrome
€121.42 /pack