Flat Shipping

Flat Shipping at €24.99 + VAT

MCKINNEY 3 1/2 T2895 US15 5/8RC NL Swing Clear Hinge, 3 Holes per Leaf, 3 1/2 Inch Door Leaf Width, 270 Deg Range of Motion | CT2MPD

MCKINNEY 3 1/2 T2895 US15 5/8RC NL Swing Clear Hinge, 3 Holes per Leaf, 3 1/2 Inch Door Leaf Width, 270 Deg Range of Motion

Item: CT2MPD Model: 3 1/2 T2895 US15 5/8RC NLCross Ref: 487V74
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwing Clear Hinge
Bearing TypePlain
Corner Radius1 5/8"
Door Leaf Width3 1/2"
FinishSatin
Frame Leaf Width3 1/2"
HardwareYes
Holes Per Leaf3
Ligature ResistantNo
Load Capacity150 lbs.
MountingFlushed
Pin Dia.1/2"
Pin MaterialSteel
Pin TypeBarrel
Range Of Motion270°
Corner TypeRound
Door Leaf Height3 1/2"
Door Leaf Thickness0.086"
Frame Leaf Thickness0.086"
Includes HardwareHardware Included
MaterialSteel
Mounting StyleFull Surface
Number Of Holes Per Leaf3
Overall Height3 1/2"
Overall Width3 1/2"
Pin Diameter1/2"
Range Of Motion - Maximum270°
StandardsANSI/BHMA A156.1, ANSI/BHMA A156.18, ANSI/BHMA A156.7

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMountingFinishHoles Per LeafBearing TypeFrame Leaf WidthLoad CapacityMaterialFrame Leaf ThicknessPkg. Qty.Price
MCKINNEY 3½x3 1/2 1414 26D Butt Hinge, 3 Holes per Leaf, 1 1/4 Inch Door Leaf Width, 180 Deg Range of Motion, Rounded | CT2MKX 3½x3 1/2 1414 26DScrew OnBright Chrome3Sleeve1 1/4"150 lbs.Steel-1€4.05
MCKINNEY 3½x3½ 1458 26D Butt Hinge, 3 Holes per Leaf, 1 1/4 Inch Door Leaf Width, 180 Deg Range of Motion, Rounded | CT2MKY 3½x3½ 1458 26DScrew OnSatin Chrome3Sleeve1 1/4"150 lbs.Steel-1€4.50
MCKINNEY 3½x3½ 1458 3 Butt Hinge, 3 Holes per Leaf, 1 1/4 Inch Door Leaf Width, 180 Deg Range of Motion, Rounded | CT2MKZ 3½x3½ 1458 3Screw OnBright Brass3Sleeve1 1/4"150 lbs.Steel-1€5.87
MCKINNEY 3½x3½ 1400 26D Butt Hinge, 3 Holes per Leaf, 1 1/4 Inch Door Leaf Width, 180 Deg Range of Motion, Square | CT2MLA 3½x3½ 1400 26DScrew OnSatin Chrome3Sleeve1 1/4"150 lbs.Steel-1€3.64
MCKINNEY 4x4 1400 26D Butt Hinge, 4 Holes per Leaf, 1 1/2 Inch Door Leaf Width, 180 Deg Range of Motion, Square | CT2MLB 4x4 1400 26DScrew OnSatin Chrome4Sleeve1 1/2"150 lbs.Steel-1€4.22
MCKINNEY 4 1/2X4 1/2 MP79 26D Butt Hinge, 4 Holes per Leaf, 4 1/2 Inch Door Leaf Height, 2 1/4 Inch Door Leaf Width | CT2MLC 4 1/2X4 1/2 MP79 26DFull MortiseDull4Plain2 1/4"250 lbs.-0.134"1€8.83
MCKINNEY 4 1/2X4 1/2 MPS60 26D Butt Hinge, 4 Holes per Leaf, 4 1/2 Inch Door Leaf Height, 2 1/4 Inch Door Leaf Width | CT2MLD 4 1/2X4 1/2 MPS60 26DFull MortiseDull4Plain2 1/4"250 lbs.-0.134"1€19.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCKINNEY 3 1/2 T2895 US15 5/8RC NL Swing Clear Hinge, 3 Holes per Leaf, 3 1/2 Inch Door Leaf Width, 270 Deg Range of Motion
€51.22 /unit