ECONOCO EBL/5H Hook Waterfall, 3 Inch x 16 Inch x 1/2 Inch, Black, Semi Gloss | CV2RLD

ECONOCO EBL/5H Hook, 3 In Wd., 50 lbs. Load Capacity, Semi Gloss, Steel

Item: CV2RLD Model: EBL/5HCross Ref: 45KW77
In Stock

Get it by Tuesday, Jun 17

€153.05 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHook
ColorBlack
Depth16"
FinishSemi Gloss
Gauge16 ga.
Height1/2"
Load Capacity50 lbs.
MaterialSteel
Used With Display TypeSlatwall
Width3"
For Display TypeSlatwall
Overall Depth16"
Overall Height1/2"
Overall Width3"

Shipping Info:

Ship weight (kg) 11.2725
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ECONOCO EBL/5H Hook, 3 In Wd., 50 lbs. Load Capacity, Semi Gloss, Steel
€153.05 /pack