Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON XTRM10A40E IEC Mini Control Relay, 208V AC, SPST-NO, DIN Rail | CJ2NVU

EATON XTRM10A40E IEC Mini Control Relay, 208 VAC, 6 A, 4NO, Miniature Frame

Item: CJ2NVU Model: XTRM10A40ECross Ref: 4WXP1
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€102.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIEC Control Relay
Amps Rating6A
Body Depth2.13"
Body Depth - Relay2.13"
Body Height2 7/25" , 28"
Body Width1.77"
Body Width - Relay1.77"
Electrical ConnectionScrew Terminal
For Use WithContactors, Starters
Frame Size45 mm
Frequency60 Hz
Nema SizeNot Applicable
Number Of Pins10
Number Of Pins - Relay10
Overall Height2 7/25"
Overall Height - Relay2 7/25"
Power Consumption3.9 VA
Power Consumption - Relay3.9 VA
Resistive Contact Amp Rating10A
Coil Voltage208V AC
Contact Form4NO
Contact MaterialSilver Tin Oxide Alloy
Contact Rating (ac)6A @ 240V
Contact Rating (dc)2.5A @ 24V
Current Rating6A
Electrical Connection TypeScrew
FeaturesFinger Safe, Miniature Frame
Input Voltage208V AC
Ip RatingIP20
Maximum Operating Temperature122°F
Mechanical Operating Durability (ac)10000000
Mechanical Operating Durability (dc)20000000
Minimum Operating Temperature-13°F
Number Of Terminals10
Relay Frame SizeMiniature
Relay Mounting StyleDIN-Rail
Relay StyleIEC
Response Time14 ms to 21 ms (Closing Delay), 8 ms to 18 ms (Opening Delay), 45 ms (Closing Delay With Auxiliary Contact)
SeriesXTRM Mini Control Relays
StandardsCE CERTIFIED, CSA CERTIFIED, UL LISTED

Shipping Info:

Ship weight (kg) 0.18
Country of OriginDE

Product Variants

ProductModelFrame SizeResistive Contact Amp RatingPrice
EATON XTRM10A22T IEC Mini Control Relay, 24V AC, SPST-NO/SPST-NC, DIN Rail | CJ2NVK XTRM10A22T45 mm10A€80.30
EATON XTRE10B22A IEC Control Relay AC, SPST-NO/SPST-NC, DIN Rail | CJ2NVL XTRE10B22A45 mm16A€105.87
EATON XTRE10B22E IEC Control Relay, 208V AC, SPST-NC/SPST-NO, DIN Rail | CJ2NVM XTRE10B22E45 mm16A€105.30
EATON XTRE10B40A IEC Control Relay AC, SPST-NO, DIN Rail | CJ2NVN XTRE10B40A45 mm16A€111.61
EATON XTRE10B22B IEC Control Relay, 240V AC, SPST-NC/SPST-NO, DIN Rail | CJ2NVP XTRE10B22B45 mm16A€105.87
EATON XTRM10A40C IEC Mini Control Relay, 480V AC, SPST-NO, DIN Rail | CJ2NVQ XTRM10A40C45 mm10A€73.23
EATON XTRM10A40B IEC Mini Control Relay, 240V AC, SPST-NO, DIN Rail | CJ2NVR XTRM10A40B45 mm10A€81.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTRM10A40E IEC Mini Control Relay, 208 VAC, 6 A, 4NO, Miniature Frame
€102.09 /unit