Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON XTRE10B40B IEC Control Relay, 240V AC, SPST-NO, DIN Rail | CJ2NWE

EATON XTRE10B40B IEC Control Relay, 240 VAC, 10 A, 4NO

Item: CJ2NWE Model: XTRE10B40BCross Ref: 4WXL5
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€132.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIEC Control Relay
Amps Rating10A
Body Depth2.97"
Body Depth - Relay2.95"
Body Height2 17/25" , 2"
Body Width1.77"
Body Width - Relay1.77"
Conventional Thermal Current10A
Electrical ConnectionScrew Terminal
For Use WithContactors, Starters
Frame Size45 mm
Nema SizeNot Applicable
Number Of Pins10
Number Of Pins - Relay10
Overall Height2 17/25"
Overall Height - Relay2 17/25"
Power Consumption3.3 VA
Power Consumption - Relay3.3 VA
Product Height2"
Product Width3"
Resistive Contact Amp Rating16A
TerminalsScrew Terminals
Coil Voltage220/240V AC
Contact Form4NO
Contact MaterialSilver Tin Oxide Alloy
Contact Rating (ac)6A @ 240V
Contact Rating (dc)10A @ 24V
Current Rating10A
Electrical Connection TypeScrew
FeaturesFinger Safe
Frequency50/60 Hz
Input Voltage220/240V AC
Ip RatingIP20
Maximum Operating Temperature140°F
Mechanical Operating Durability (ac)20000000
Mechanical Operating Durability (dc)20000000
Minimum Operating Temperature-13°F
Number Of Terminals10
Relay Frame SizeStandard
Relay Mounting StyleDIN-Rail
Relay StyleIEC
Response Time15 ms to 21 ms (Closing Delay), 9 ms to 18 ms (Opening Delay)
SeriesXTRE Control Relays
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)7.62
Country of OriginRO

Product Variants

ProductModelFrame SizeResistive Contact Amp RatingPrice
EATON XTRM10A22T IEC Mini Control Relay, 24V AC, SPST-NO/SPST-NC, DIN Rail | CJ2NVK XTRM10A22T45 mm10A€80.30
EATON XTRE10B22A IEC Control Relay AC, SPST-NO/SPST-NC, DIN Rail | CJ2NVL XTRE10B22A45 mm16A€105.87
EATON XTRE10B22E IEC Control Relay, 208V AC, SPST-NC/SPST-NO, DIN Rail | CJ2NVM XTRE10B22E45 mm16A€105.30
EATON XTRE10B40A IEC Control Relay AC, SPST-NO, DIN Rail | CJ2NVN XTRE10B40A45 mm16A€111.61
EATON XTRE10B22B IEC Control Relay, 240V AC, SPST-NC/SPST-NO, DIN Rail | CJ2NVP XTRE10B22B45 mm16A€105.87
EATON XTRM10A40C IEC Mini Control Relay, 480V AC, SPST-NO, DIN Rail | CJ2NVQ XTRM10A40C45 mm10A€73.23
EATON XTRM10A40B IEC Mini Control Relay, 240V AC, SPST-NO, DIN Rail | CJ2NVR XTRM10A40B45 mm10A€81.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTRE10B40B IEC Control Relay, 240 VAC, 10 A, 4NO
€132.44 /unit