Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON XTOMP40AC1 Overload Relay, 0.24 to 0.40A, 3 Poles, Bimetallic | CJ2NXC

EATON XTOMP40AC1 Overload Relay, Thermal Protection, 3 Poles, 0.24 A, 0.4 A

Item: CJ2NXC Model: XTOMP40AC1Cross Ref: 4WXE6
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€121.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOverload Relay
Auxiliary Contacts Included1NO/1NC
Body Depth1.85"
Body Height2.03"
Body Width1.77"
Compatible Contactor SeriesSeries XT Mini Contactors
Compatible ContactorsFrame Size A
Frame SizeA
Ip RatingIP20
Maximum Overload Relay Current Setting0.4A
Minimum Overload Relay Current Setting0.24A
Number Of Poles3
Overload Protection TypeThermal
PhaseThree
Phase Loss SensitivityYes
Relay Mounting StyleDirect To Contactor
Relay StyleIEC
Reset TypeAuto, Manual
StandardsATEX COMPLIANT, CE, CSA, EN 60947, IEC 60947, ROHS, UL LISTED
Thermal Units RequiredNone (Relay Includes Integrated Bimetallic Elements)
Trip Class10

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)5.99
Ship length (cm)4.7
Ship width (cm)6.5
Country of OriginDE

Product Variants

ProductModelSensing MethodSeparate MountingBody HeightBody WidthOverall HeightBody DepthNumber Of PolesReset TypePrice
EATON XTOE045DCS Overload Relay, 9 to 45A, 3 Poles, Electronic | CJ2NWL XTOE045DCS--------€278.69
EATON XTOE100GGSS Overload Relay, 20 to 100A, 3 Poles, Electronic | CJ2NWM XTOE100GGSSElectronicOnly3 1/2"2 1/4"6 1/2"4 1/2"3Auto, Manual€420.50
EATON XTOE020BCS Overload Relay, 4 to 20A, 3 Poles, Electronic | CJ2NWN XTOE020BCSElectronicNo3 1/2"2 1/4"4.33"4 1/2"3Auto, Manual€203.98
EATON XTOM001AC1 Overload Relay, 0.6 to 1A, 3 Poles, Bimetallic | CJ2NWP XTOM001AC1BimetallicNo2 14/25"1.77"2 14/25"2.05"3Auto, Manual€126.98
EATON XTOE005BCS Overload Relay, 1 to 5A, 3 Poles, Electronic | CJ2NWQ XTOE005BCS--------€208.05
EATON XTOE020BGS Overload Relay, 4 to 20A, 3 Poles, Electronic | CJ2NWR XTOE020BGSElectronicNo3 1/2"2 1/4"4.33"4 1/2"3Auto, Manual€252.95
EATON XTOE005CCSS Overload Relay, 1 to 5A, 3 Poles, Electronic | CJ2NWT XTOE005CCSSElectronicNo3 1/2"2 1/4"5"3 4/5"3Auto, Manual€234.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTOMP40AC1 Overload Relay, Thermal Protection, 3 Poles, 0.24 A, 0.4 A
€121.18 /unit