Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON XTMC6A01A Miniature IEC Magnetic Contactor, 6A Full Load Inductive, 20A Full Load Resistive | CJ2UZM

EATON XTMC6A01A Miniature IEC Magnetic Contactor, Non-Reversing, 3 Poles, 6 A, 120 VAC Coil, A Frame Size

Item: CJ2UZM Model: XTMC6A01ACross Ref: 4WUY6
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€132.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature IEC Magnetic Contactor
Amps Rating6.6A
Depth2 1/2" , 2.05"
Embedded Surge SuppressorYes
Enclosure Nema RatingNo Enclosure
Frame SizeA
Full Load Amps-inductive6A
Full Load Amps-resistive20A
Height1.77" , 2"
Horsepower @ Three Phase (600 Vac)3 hp
Horsepower @ Three Phase - 480v Ac3 hp
Hp @ 1 Phase - 120v1/4 hp
Hp @ 1 Phase - 240v1 hp
Hp @ 3 Phase - 208v1 1/2 hp , 2 hp
Hp @ 3 Phase - 240v2 hp , 3 hp
Hp @ 3 Phase - 480v3 hp
Hp @ 3 Phase - 575v3 hp
Includes Auxiliary ContactsYes
Mounting Hole Dia.4/25"
Mounting Hole Distance1.98"
Mounting Hole Distance - Width1.38"
Mounting PositionVertical
Mounting StyleDin Rail, Panel
Number Of Auxillary Contacts1
Number Of Poles3
Product Height2"
Product Width2 1/2"
ReversibleNo
Terminal Connection TypeScrew Terminals
Width1.77" , 2 1/2"
Auxiliary Contacts Included1NC
Coil Voltage110/120V AC
Contactor StyleIEC
Frequency50/60 Hz
Full Load Current - Inductive6A
Full Load Current - Resistive20A
Horsepower @ Single Phase - 120v Ac1/4 hp
Horsepower @ Single Phase - 240v Ac1 hp
Horsepower @ Three Phase - 208v Ac1 1/2 hp
Horsepower @ Three Phase - 240v Ac2 hp
Horsepower @ Three Phase - 600v Ac3 hp
Integrated Surge SuppressionYes
Ip RatingIP20
Main Power Pole Contact Form3NO
Maximum Operating Temperature122°F
Maximum Voltage Rating690V AC/DC
Mechanical Operating Durability10000000
Minimum Operating Temperature-13°F
Mounting PostionVertical
Nema Enclosure RatingNo Enclosure
Nominal Coil Voltage @ 60hz120V AC
Overall Depth2.5"
Overall Height2"
Overall Width2 1/2"
Reversing CapabilityNon-Reversing
SeriesXT Series
StandardsCE, CSA, EN 60947, IEC 60947, ROHS, UL LISTED
Wire Termination TypeScrew

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)5.08
Ship length (cm)6.35
Ship width (cm)6.35
Country of OriginDE

Product Variants

ProductModelNumber Of PolesFrame SizeHeightHp @ 1 Phase - 120vHp @ 3 Phase - 240vHp @ 3 Phase - 480vHp @ 3 Phase - 575vHp @ 3 Phase - 208vPrice
EATON XTMC6A01B Miniature Iec Magnetic Contactor, 3 Poles, 240VAC | CH6RZR 4WUY7 XTMC6A01B3A1.77"1/4 hp3 hp3 hp3 hp2 hp€110.54
EATON XTMC6A01E Miniature Iec Magnetic Contactor, 3 Poles, 208VAC | CH6RZT 4WUY9 XTMC6A01E3-2"-----€110.54
EATON XTMC6A01T Miniature Iec Magnetic Contactor, 3 Poles, 24VAC | CH6RZU 4WUZ2 XTMC6A01T3A1.77"1/4 hp3 hp3 hp3 hp2 hp€110.54
EATON XTMC6A10A Miniature Iec Magnetic Contactor, 3 Poles, 120VAC | CH6RZV 4WUZ3 XTMC6A10A345 mm2 1/2"-----€97.46
EATON XTMC6A10T Miniature Iec Magnetic Contactor, 24VAC, 3 Poles, 6A | CH6RZW 4WUZ9 XTMC6A10T345 mm2 1/2"-----€97.46
EATON XTMC9A01C Miniature Iec Magnetic Contactor, 3 Poles, 480VAC | CH6RZX 4WXA3 XTMC9A01C345 mm2"-----€141.60
EATON XTMC9A10E Miniature IEC Magnetic Contactor, 9A Full Load Inductive, 20A Full Load Resistive | CJ2UZC XTMC9A10E3A2"1/2 hp3 hp5 hp5 hp2 hp€148.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTMC6A01A Miniature IEC Magnetic Contactor, Non-Reversing, 3 Poles, 6 A, 120 VAC Coil, A Frame Size
€132.92 /unit