EATON XTCF063D00P | BH8YVG

EATON XTCF063D00P Iec Contactor, Full Voltage, Non-Reversing, 380 VAC At 50/60 Hz V Coil, 63A, 4P

Item: BH8YVG Model: XTCF063D00P
In Stock

Get it by Tuesday, Jun 17

€622.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating63A
Coil Voltage380V AC
Contact Configuration0 NO, 0 NC
Continuous Amps Rating63A
Frame Size55 mm
Frequency60 Hz
Frequency Rating60 Hz
Height3.54"
Length4 19/25"
Max. Hp Rating10, 15, 30, 40 hp (3 Phase @ 200, 230, 460, 575V)
Mfr. SeriesXT IEC Series
NotesScrew Terminals (6-65A), 5 mm (80-150A), No Lugs (185-2000A)
Number Of Poles4
OperationNon-Reversing
Product NameEaton XT IEC contactor
TerminalsScrew Terminals
TypeFull Voltage Non-reversing Contactor
Warranty1 yr.
Width5 3/4"

Shipping Info:

Ship weight (kg) 1.0305
Ship height (cm)8.99
Ship length (cm)12.09
Ship width (cm)14.61
Country of OriginUS

Product Variants

ProductModelNumber Of PolesHeightFrame SizePrice
EATON XTCE040D00AD | BH8XPD XTCE040D00AD35.945"55 mm€832.99
RFQ
EATON XTCE040D00BD | BH8XPG XTCE040D00BD35.945"55 mm€614.31
RFQ
EATON XTCE040D00G | BH8XPK XTCE040D00G35.945"55 mm€531.31
RFQ
EATON XTCE040D00RD | BH8XPM XTCE040D00RD32 1/2"55 mm€614.31
RFQ
EATON XTCE040D00R | BH8XPN XTCE040D00R35.945"55 mm€531.31
RFQ
EATON XTCE040D00F | BH8XPP XTCE040D00F35.945"55 mm€488.49
RFQ
EATON XTCE040D00N | BH8XPQ XTCE040D00N35.945"55 mm€531.31
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTCF063D00P Iec Contactor, Full Voltage, Non-Reversing, 380 VAC At 50/60 Hz V Coil, 63A, 4P
€622.63 /unit