EATON XTCF045C10L | BH8YUH

EATON XTCF045C10L C-Frame IEC Contactor, Non-Reversing, 380 VAC at 50 Hz, 440 VAC at 60 Hz V Coil, 45 A

Item: BH8YUH Model: XTCF045C10L
In Stock

Get it by Wednesday, Jun 11

€499.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating45A
Coil Voltage380-440/440-3800V AC
Contact Configuration1 NO
Continuous Amps Rating1000A
Frame Size45 mm
Frequency50/60 Hz
Frequency Rating50-60 Hz
Height2 3/4"
Length4 1/2"
Max. Hp Rating7 1/2, 10, 15, 20 hp (3 Phase @ 200, 230, 460, 575V)
Mfr. SeriesXT IEC Series
NotesScrew Terminals (6-65A), 5 mm (80-150A), No Lugs (185-2000A)
Number Of Poles4
OperationNon-Reversing
Product NameEaton XT IEC contactor
TerminalsScrew Terminals
TypeFull Voltage Non-reversing Contactor
Warranty1 yr.
Width4"

Shipping Info:

Ship weight (kg) 0.531
Ship height (cm)6.99
Ship length (cm)11.43
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelNumber Of PolesHeightFrame SizePrice
EATON XTCE018C01AD | BH8XHJ XTCE018C01AD33.898"45 mm€394.34
EATON XTCE018C01F | BH8XHN XTCE018C01F33.898"45 mm€371.97
EATON XTCE018C01D | BH8XHP XTCE018C01D33.898"45 mm€322.38
EATON XTCE018C01G | BH8XHQ XTCE018C01G33.898"45 mm€322.38
EATON XTCE018C01N | BH8XHR XTCE018C01N33.898"45 mm€322.38
EATON XTCE018C01L | BH8XHT XTCE018C01L33.898"45 mm€322.38
EATON XTCE018C01H | BH8XHU XTCE018C01H33.898"45 mm€322.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTCF045C10L C-Frame IEC Contactor, Non-Reversing, 380 VAC at 50 Hz, 440 VAC at 60 Hz V Coil, 45 A
€499.47 /unit