EATON XTCF020B00N | BH8YRJ

EATON XTCF020B00N Iec Contactor, Full Voltage, Non-Reversing, 400 VAC V Coil, 4P

Item: BH8YRJ Model: XTCF020B00N
In Stock

Get it by Tuesday, Jun 17

€268.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIEC Magnetic Contactor
Amps Rating20A
Coil Voltage400V AC
Contact Configuration0 NO, 0 NC
Continuous Amps Rating20A
Frequency50 Hz
Frequency Rating50 Hz
Height2"
Length2 3/4"
Max. Hp Rating1, 2/3, 3, 10, 10 hp (1/3 Phase @ 115, 230/200, 230, 460, 575V)
Mfr. SeriesXT IEC Series
Number Of Poles4
OperationNon-Reversing
Product NameEaton XT IEC contactor
TerminalsScrew Terminals
TypeFull Voltage Non-reversing Contactor
Weight0.48501698 lbs.
Width3 1/4"

Shipping Info:

Ship weight (kg) 0.2183
Ship height (cm)5.08
Ship length (cm)6.99
Ship width (cm)8.26
Country of OriginUS

Product Variants

ProductModelNumber Of PolesHeightFrame SizePrice
EATON XTCE007B01G | BH8XAM XTCE007B01G33.071"-€214.45
EATON XTCE007B01R | BH8XAN XTCE007B01R33.071"-€214.45
EATON XTCE007B01AD | BH8XAP XTCE007B01AD31 1/4"-€273.95
EATON XTCE007B01D | BH8XAQ XTCE007B01D33.071"-€214.45
EATON XTCE007B01H | BH8XAR XTCE007B01H33.071"-€214.45
EATON XTCE007B01BD | BH8XAT XTCE007B01BD33.071"-€273.95
EATON XTCE007B01L | BH8XAU XTCE007B01L33.071"-€214.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTCF020B00N Iec Contactor, Full Voltage, Non-Reversing, 400 VAC V Coil, 4P
€268.43 /unit