EATON XTCEC14P22Y | BH8YEY

EATON XTCEC14P22Y Contactor, 1400A, 48 Vdc 40 Hz, 110 Vdc 60 Hz, 2No-2Nc, Frame P, 3-Pole

Item: BH8YEY Model: XTCEC14P22Y
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating1400A
CoilRA110
Coil Voltage48-110V DC
Contact Configuration2 NO, 2 NC
Contact FormNO, NC
Frame Size260 mm
Frequency40-60 Hz
Length9.134"
Number Of Contacts3
Number Of Poles3
OperationNon-Reversing
Product Height13.465"
Product NameEaton XT IEC Contactor
Product Width10.236"
Resistive Load1714
SeriesXt Iec
TerminalsSpring Cage Terminals
TypeFull Voltage Non-reversing Contactor
Voltage Rating200-575V

Shipping Info:

Ship weight (kg) 14.8813
Ship height (cm)34.2
Ship length (cm)23.2
Ship width (cm)26
Country of OriginUS

Product Variants

ProductModelCoil VoltageNumber Of PolesPrice
EATON XTCEC14P22B | BH8YEW XTCEC14P22B230-250V DC3-
RFQ
EATON XTCEC14P22A | BH8YFA XTCEC14P22A230-250V DC3€35,973.91
EATON CE15PN3B | BJ8HCZ CE15PN3B220-240V AC-€5,336.60
EATON CE15PN3E | BJ8HDA CE15PN3E208V AC-€5,336.60
EATON CE15PN3C | BJ8HDC CE15PN3C440-480V AC-€5,336.60
EATON CE15PN3H | BJ8HDF CE15PN3H277V AC-€5,336.60
EATON CE15PN3A | BJ8HDH CE15PN3A110-120V AC-€7,116.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTCEC14P22Y Contactor, 1400A, 48 Vdc 40 Hz, 110 Vdc 60 Hz, 2No-2Nc, Frame P, 3-Pole