EATON XTCEC032C10N | BH8YEN

EATON XTCEC032C10N Iec Contactor, Full Voltage, Non-Reversing, 400 VAC V Coil, 3P

Item: BH8YEN Model: XTCEC032C10N
In Stock

Get it by Tuesday, Jun 10

€481.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating32A
Coil Voltage400V AC
Contact Configuration1 NO
Continuous Amps Rating32A
Frame Size45 mm
Frequency50 Hz
Frequency Rating50 Hz
Height3.898"
Length3.425"
Max. Hp Rating3, 5, 5/ 10, 10, 20, 25 hp (1/3 Phase @ 115, 200, 230/200, 230, 460, 575V)
Mfr. SeriesXT IEC Series
NotesConsult Local Sales Office For Availability.
Number Of Poles3
OperationNon-Reversing
Product NameEaton XT IEC contactor
TerminalsSpring Cage Terminals
TypeFull Voltage Non-reversing Contactor
Warranty1 yr.
Width1.85"

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)9.9
Ship length (cm)8.7
Ship width (cm)4.7
Country of OriginUS

Product Variants

ProductModelNumber Of PolesHeightFrame SizePrice
EATON XTCE018C01AD | BH8XHJ XTCE018C01AD33.898"45 mm€394.34
EATON XTCE018C01F | BH8XHN XTCE018C01F33.898"45 mm€371.97
EATON XTCE018C01D | BH8XHP XTCE018C01D33.898"45 mm€322.38
EATON XTCE018C01G | BH8XHQ XTCE018C01G33.898"45 mm€322.38
EATON XTCE018C01N | BH8XHR XTCE018C01N33.898"45 mm€322.38
EATON XTCE018C01L | BH8XHT XTCE018C01L33.898"45 mm€322.38
EATON XTCE018C01H | BH8XHU XTCE018C01H33.898"45 mm€322.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTCEC032C10N Iec Contactor, Full Voltage, Non-Reversing, 400 VAC V Coil, 3P
€481.50 /unit