EATON XTCE185H22TD | BH8XYA

EATON XTCE185H22TD Contactor, 185A, 24-27 Vdc, 2No-2Nc, Frame H, 3-Pole, Non-Reversing, Full Voltage

Item: BH8XYA Model: XTCE185H22TD
In Stock

Get it by Wednesday, Jun 11

€2,834.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating185A
Coil Voltage24-27V DC
Contact Configuration2 NO, 2 NC
Continuous Amps Rating185A
Hp Rating - Max50, 75, 150, 200 hp (3 Phase @ 200, 240, 480, 600V)
Length6.22"
NotesScrew Terminals (6-65A), 5 mm (80-150A), No Lugs (185-2000A)
Number Of Poles3
OperationNon-Reversing
Product Height7.087"
Product NameEaton XT IEC Contactor
Product Width5.512"
SeriesXt Iec
TerminalsScrew Terminals
TypeFull Voltage Non-reversing Contactor

Shipping Info:

Ship weight (kg) 0.2778
Ship height (cm)18
Ship length (cm)15.8
Ship width (cm)14
Country of OriginUS

Product Variants

ProductModelCoil VoltageNumber Of PolesPrice
EATON XTCE185H22C | BH8XXJ XTCE185H22C480-500V AC3-
RFQ
EATON XTCE185H22A | BH8XXM XTCE185H22A100-120V AC3€2,305.88
EATON XTCE185H22AD | BH8XXN XTCE185H22AD110-130V DC3€3,079.91
EATON XTCE185H22BD | BH8XXP XTCE185H22BD200-240V DC3€3,079.91
EATON XTCE185H22L | BH8XXT XTCE185H22L440-3800V AC3€2,505.73
EATON XTCE185H22B | BH8XXU XTCE185H22B190-240V AC3-
RFQ
EATON XTCE185H22W | BH8XXW XTCE185H22W42-48V AC3€2,505.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTCE185H22TD Contactor, 185A, 24-27 Vdc, 2No-2Nc, Frame H, 3-Pole, Non-Reversing, Full Voltage
€2,834.48 /unit