EATON XTCE065D00RD | BH8XTC

EATON XTCE065D00RD Iec Contactor, Full Voltage, Non-Reversing, 12 VDC V Coil, 3P

Item: BH8XTC Model: XTCE065D00RD
Limited Availability
€760.99 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating65A
Coil Voltage12V DC
Contact Configuration0 NO, 0 NC
Continuous Amps Rating65A
Frame Size55 mm
Height5.945"
Length2.244"
Max. Hp Rating5, 10, 15/ 20, 25, 50, 60 hp (1/3 Phase @ 115, 200, 230/200, 230, 460, 575V)
Mfr. SeriesXT IEC Series
NotesScrew Terminals (6-65A), 5 mm (80-150A), No Lugs (185-2000A)
Number Of Poles3
OperationNon-Reversing
Product NameEaton XT IEC contactor
TerminalsScrew Terminals
TypeFull Voltage Non-reversing Contactor
Warranty1 yr.
Width4.567"

Product Variants

ProductModelNumber Of PolesHeightFrame SizePrice
EATON XTCE040D00AD | BH8XPD XTCE040D00AD35.945"55 mm€832.99
RFQ
EATON XTCE040D00BD | BH8XPG XTCE040D00BD35.945"55 mm€614.31
RFQ
EATON XTCE040D00G | BH8XPK XTCE040D00G35.945"55 mm€531.31
RFQ
EATON XTCE040D00RD | BH8XPM XTCE040D00RD32 1/2"55 mm€614.31
RFQ
EATON XTCE040D00R | BH8XPN XTCE040D00R35.945"55 mm€531.31
RFQ
EATON XTCE040D00F | BH8XPP XTCE040D00F35.945"55 mm€488.49
RFQ
EATON XTCE040D00N | BH8XPQ XTCE040D00N35.945"55 mm€531.31
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTCE065D00RD Iec Contactor, Full Voltage, Non-Reversing, 12 VDC V Coil, 3P
€760.99 /unit