EATON XTCE015B10B-QC1 | BH8XGQ

EATON XTCE015B10B-QC1 Iec Contactor, Full Voltage, Non-Reversing, 220 to 240VAC V Coil, 15 1No Contact, 3P

Item: BH8XGQ Model: XTCE015B10B-QC1
In Stock

Get it by Thursday, Jun 12

€314.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIEC Magnetic Contactor
Amps Rating15A
Coil Voltage220-240V AC
Contact Configuration1 NO
Continuous Amps Rating15A
Frame Size45 mm
Frequency50/60 Hz
Frequency Rating50-60 Hz
Height1"
Length1"
Max. Hp Rating1, 2, 3/ 5, 5, 10, 10 hp (1/3 Phase @ 115, 200, 230/200, 230, 460, 575V)
Mfr. SeriesXT IEC Series
NotesScrew Terminals (6-65A), 5 mm (80-150A), No Lugs (185-2000A)
Number Of Poles3
OperationNon-Reversing
Product NameEaton XT IEC contactor
TerminalsScrew Terminals
TypeFull Voltage Non-reversing Contactor
Warranty1 yr.
Width1"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelNumber Of PolesHeightFrame SizePrice
EATON XTCE007B01G | BH8XAM XTCE007B01G33.071"-€214.45
EATON XTCE007B01R | BH8XAN XTCE007B01R33.071"-€214.45
EATON XTCE007B01AD | BH8XAP XTCE007B01AD31 1/4"-€273.95
EATON XTCE007B01D | BH8XAQ XTCE007B01D33.071"-€214.45
EATON XTCE007B01H | BH8XAR XTCE007B01H33.071"-€214.45
EATON XTCE007B01BD | BH8XAT XTCE007B01BD33.071"-€273.95
EATON XTCE007B01L | BH8XAU XTCE007B01L33.071"-€214.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTCE015B10B-QC1 Iec Contactor, Full Voltage, Non-Reversing, 220 to 240VAC V Coil, 15 1No Contact, 3P
€314.09 /unit