EATON XTCE009B10F | BH8XCZ

EATON XTCE009B10F Contactor, Full Voltage, 230 VAC At 50 Hz V Coil, 9A, 1No Contact, 3P

Item: BH8XCZ Model: XTCE009B10F
In Stock

Get it by Wednesday, Jun 11

€288.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIEC Magnetic Contactor
Amps Rating9A
Coil Voltage230V AC
Contact Configuration1 NO
Continuous Amps Rating9A
Frequency50 Hz
Frequency Rating50 Hz
Height2"
Length3"
Max. Hp Rating1/2, 1, 1 1/4/ 3, 3, 5, 7 1/2 hp (1/3 Phase @ 115, 200, 230/200, 230, 460, 575V)
Mfr. SeriesXT IEC Series
NotesScrew Terminals (6-65A), 5 mm (80-150A), No Lugs (185-2000A)
Number Of Poles3
OperationNon-Reversing
Product NameEaton XT IEC contactor
TerminalsScrew Terminals
TypeFull Voltage Non-reversing Contactor
Width3"

Shipping Info:

Ship weight (kg) 0.2282
Ship height (cm)5.08
Ship length (cm)7.62
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelNumber Of PolesHeightFrame SizePrice
EATON XTCE007B01G | BH8XAM XTCE007B01G33.071"-€214.45
EATON XTCE007B01R | BH8XAN XTCE007B01R33.071"-€214.45
EATON XTCE007B01AD | BH8XAP XTCE007B01AD31 1/4"-€273.95
EATON XTCE007B01D | BH8XAQ XTCE007B01D33.071"-€214.45
EATON XTCE007B01H | BH8XAR XTCE007B01H33.071"-€214.45
EATON XTCE007B01BD | BH8XAT XTCE007B01BD33.071"-€273.95
EATON XTCE007B01L | BH8XAU XTCE007B01L33.071"-€214.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTCE009B10F Contactor, Full Voltage, 230 VAC At 50 Hz V Coil, 9A, 1No Contact, 3P
€288.68 /unit